XENON BEACON 240VAC RED




KLXKL3066R

Light beacons - Xenon series available in red.

Product Attributes

Air temperature lower operation limit -20 °C
Colour of lamp hood Red
Degree of protection (IP) IP65
Diameter 85 mm
Flash rate 60 fpm
Flashlight Yes
Lamp type Xenon
Material ABS
Nominal rated current 15 mA
Nominal voltage 240 V
Operating temperature 70 °C
Voltage type AC
UOM Each
Category Warning Light
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global