
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Incandescent Lamp

Incandescent Lamp Incandescent Lamp (285 Products)


Sphere-shaped incandescent lamp Sphere-shaped incandescent lamp  (1)
Candle-shaped incandescent lamp Candle-shaped incandescent lamp  (29)
Incandescent lamp tube-shaped Incandescent lamp tube-shaped  (15)
Incandescent lamp with reflector Incandescent lamp with reflector  (4)
Globe-shaped incandescent lamp Globe-shaped incandescent lamp  (41)
Indication- and signalling lamp Indication- and signalling lamp  (195)
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Category 

No results Found

Shop by Brands 

No results Found

Shop by Lamp power 
Shop by Lamp holder 
Shop by Diameter 
View more (11)

Please wait while we update your results

Showing 1 - 24  of 285 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP OVEN E14 T26 15W 230V CLR
Osram (LEDVANCE)
LAMP OVEN E14 T26 15W 230V CLR

Rexel Part #OSROVENT26CL15WE14

Mfr. Number:4050300003108

Barcode:4050300003108

Rexel Part #OSROVENT26CL15WE14

Mfr. Number:4050300003108

Barcode:4050300003108

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP OVEN E14 T26 15W 230V CLR

Go to Shopping Cart
LAMP PILOT E14 25W 230V CLR SPC.T26/57
Osram (LEDVANCE)
LAMP PILOT E14 25W 230V CLR SPC.T26/57

Rexel Part #OSRPILOT26CL25WE14

Mfr. Number:4050300309637

Barcode:4050300309637

Rexel Part #OSRPILOT26CL25WE14

Mfr. Number:4050300309637

Barcode:4050300309637

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 25W 230V CLR SPC.T26/57

Go to Shopping Cart
LAMP PILOT E14 15W 230V FROST SPC.T26/57-FANCY ROUND
Osram (LEDVANCE)
LAMP PILOT E14 15W 230V FROST SPC.T26/57-FANCY ROUND

Rexel Part #OSROVENPFR40WE14

Mfr. Number:4050300008486

Barcode:4050300008486

Rexel Part #OSROVENPFR40WE14

Mfr. Number:4050300008486

Barcode:4050300008486

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 15W 230V FROST SPC.T26/57-FANCY ROUND

Go to Shopping Cart
LAMP PILOT E14 15W 230V CLR SPC.T26/57
Osram (LEDVANCE)
LAMP PILOT E14 15W 230V CLR SPC.T26/57

Rexel Part #OSRPILOT26CL15WE14

Mfr. Number:4050300310282

Barcode:4050300310282

Rexel Part #OSRPILOT26CL15WE14

Mfr. Number:4050300310282

Barcode:4050300310282

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP PILOT E14 15W 230V CLR SPC.T26/57

Go to Shopping Cart
LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP
Osram (LEDVANCE)
LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP

Rexel Part #OSR64418

Mfr. Number:4050300308081

Barcode:4050300308081

Rexel Part #OSR64418

Mfr. Number:4050300308081

Barcode:4050300308081

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP MINI G4 10W 12V 2800K 140LM OVEN LAMP

Go to Shopping Cart
LAMP OVEN E14 T25 25W 220-240V CLR 2PK
Signify Lamps
LAMP OVEN E14 T25 25W 220-240V CLR 2PK

Rexel Part #PHIOVEN25W240VSES

Mfr. Number:924198244410

Barcode:8718699754693

Rexel Part #PHIOVEN25W240VSES

Mfr. Number:924198244410

Barcode:8718699754693

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP OVEN E14 T25 25W 220-240V CLR 2PK

Go to Shopping Cart
OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE
Global Components
OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE

Rexel Part #GCOE14/25

Mfr. Number:E14/25

Barcode:11148483

Rexel Part #GCOE14/25

Mfr. Number:E14/25

Barcode:11148483

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

OVEN LAMP 25 WATT 240 VOLT E14 SCREW IN BASE

Go to Shopping Cart
LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL
IXL
LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL

Rexel Part #IXL12281

Mfr. Number:12281

Rexel Part #IXL12281

Mfr. Number:12281

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

IXL

LAMP LED R80 E27 12W 4000K 800LM 240V 110O T/S TASTIC MODEL

Go to Shopping Cart
OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE
Global Components
OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE

Rexel Part #GCOE14/15

Mfr. Number:E14/15

Barcode:11148482

Rexel Part #GCOE14/15

Mfr. Number:E14/15

Barcode:11148482

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Global Components

OVEN LAMP 15 WATT 240 VOLT E14 SCREW IN BASE

Go to Shopping Cart
GLOBE MICROWAVE/OVEN E14 25W 240V
Tobin Electrical
GLOBE MICROWAVE/OVEN E14 25W 240V

Rexel Part #TOBOSEL25

Mfr. Number:OSEL25

Barcode:9314909005976

Rexel Part #TOBOSEL25

Mfr. Number:OSEL25

Barcode:9314909005976

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

GLOBE MICROWAVE/OVEN E14 25W 240V

Go to Shopping Cart
LAMP INDICATOR NEON RED
Hpm
LAMP INDICATOR NEON RED

Rexel Part #HPM707MRED

Mfr. Number:707MRED

Barcode:9321001021827

Rexel Part #HPM707MRED

Mfr. Number:707MRED

Barcode:9321001021827

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

LAMP INDICATOR NEON RED

Go to Shopping Cart
MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP
PJ White & Co
MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP

Rexel Part #PJW02557

Mfr. Number:02557

Rexel Part #PJW02557

Mfr. Number:02557

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

MINATURE LAMP 240 VOLT 30 WATT E14 R39 BASE LAVA LAMP

Go to Shopping Cart
LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM
PJ White & Co
LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM

Rexel Part #PJW240V40WSESAPP

Mfr. Number:240V40WSESAPP

Rexel Part #PJW240V40WSESAPP

Mfr. Number:240V40WSESAPP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

LAMP PILOT E14 40W 240V RANGEHOOD 300DEG 25X85MM

Go to Shopping Cart
LAMP INDICATOR E14 7W 250V 30MA
ASI Lamps
LAMP INDICATOR E14 7W 250V 30MA

Rexel Part #ASI043-250/030

Mfr. Number:043-250/030

Rexel Part #ASI043-250/030

Mfr. Number:043-250/030

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ASI Lamps

LAMP INDICATOR E14 7W 250V 30MA

Go to Shopping Cart
LAMP OVEN E14 T22 15W 220-240V CLR 2PK
Signify Lamps
LAMP OVEN E14 T22 15W 220-240V CLR 2PK

Rexel Part #PHIOVEN15W235VSES/2PK

Mfr. Number:925351244410

Barcode:8718699754778

Rexel Part #PHIOVEN15W235VSES/2PK

Mfr. Number:925351244410

Barcode:8718699754778

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP OVEN E14 T22 15W 220-240V CLR 2PK

Go to Shopping Cart
MINATURE LAMP E14 BASE 40 WATT 240 VOLT
PJ White & Co
MINATURE LAMP E14 BASE 40 WATT 240 VOLT

Rexel Part #PJW02741

Mfr. Number:02741

Rexel Part #PJW02741

Mfr. Number:02741

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PJ White & Co

MINATURE LAMP E14 BASE 40 WATT 240 VOLT

Go to Shopping Cart
NEON INDICATOR GREEN
Hpm
NEON INDICATOR GREEN

Rexel Part #HPM707MGR

Mfr. Number:707MGR

Barcode:9321001021803

Rexel Part #HPM707MGR

Mfr. Number:707MGR

Barcode:9321001021803

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

NEON INDICATOR GREEN

Go to Shopping Cart
CLASSICHALOGEN42W E27 240VA55 CL 1CT/8X6
Signify Lamps
CLASSICHALOGEN42W E27 240VA55 CL 1CT/8X6

Rexel Part #PHIECO42WE27A55CL

Mfr. Number:925693045510

Barcode:8727900894561

Rexel Part #PHIECO42WE27A55CL

Mfr. Number:925693045510

Barcode:8727900894561

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

CLASSICHALOGEN42W E27 240VA55 CL 1CT/8X6

Go to Shopping Cart
FLOODLIGHT PAR38 150W
Nelson
FLOODLIGHT PAR38 150W

Rexel Part #NELMP38

Mfr. Number:MP38

Barcode:9318416011017

Rexel Part #NELMP38

Mfr. Number:MP38

Barcode:9318416011017

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Nelson

FLOODLIGHT PAR38 150W

Go to Shopping Cart
LAMP OVEN SES 15W
Lamp Replacement Australia
LAMP OVEN SES 15W

Rexel Part #LMPOVENPILOT15SES

Mfr. Number:OVENPILOT15SES

Rexel Part #LMPOVENPILOT15SES

Mfr. Number:OVENPILOT15SES

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lamp Replacement Australia

LAMP OVEN SES 15W

Go to Shopping Cart
LAMP HALOGEN R7S T3 150W 240V PLUSLINE COMPACT 1BC/12
Signify Lamps
LAMP HALOGEN R7S T3 150W 240V PLUSLINE COMPACT 1BC/12

Rexel Part #PHIDECOMP150W240V1

Mfr. Number:923919945709

Barcode:8711500901743

Rexel Part #PHIDECOMP150W240V1

Mfr. Number:923919945709

Barcode:8711500901743

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN R7S T3 150W 240V PLUSLINE COMPACT 1BC/12

Go to Shopping Cart
GLOBE MICROWAVE/OVEN E14 15W 240V
Tobin Electrical
GLOBE MICROWAVE/OVEN E14 15W 240V

Rexel Part #TOBOSEL

Mfr. Number:OSEL

Barcode:9314909005969

Rexel Part #TOBOSEL

Mfr. Number:OSEL

Barcode:9314909005969

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Tobin Electrical

GLOBE MICROWAVE/OVEN E14 15W 240V

Go to Shopping Cart
OVEN LAMP 25W SES 300DEG
Stokes
OVEN LAMP 25W SES 300DEG

Rexel Part #STOUNI102

Mfr. Number:UNI102

Rexel Part #STOUNI102

Mfr. Number:UNI102

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Stokes

OVEN LAMP 25W SES 300DEG

Go to Shopping Cart
LAMP INDICATOR E14 5/7W 250V CLR
Lamp Replacement Australia
LAMP INDICATOR E14 5/7W 250V CLR

Rexel Part #LMPI250E145/7W

Mfr. Number:I250E145/7W

Rexel Part #LMPI250E145/7W

Mfr. Number:I250E145/7W

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lamp Replacement Australia

LAMP INDICATOR E14 5/7W 250V CLR

Go to Shopping Cart
Showing 1 - 24  of 285 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 12
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next