
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. Halogen

Halogen Halogen (350 Products)


High voltage halogen lamp High voltage halogen lamp  (30)
Halogen metal halide lamp without reflector Halogen metal halide lamp without reflector  (175)
Halogen metal halide reflector lamp Halogen metal halide reflector lamp  (3)
High voltage halogen reflector lamp High voltage halogen reflector lamp  (1)
Low voltage halogen lamp without reflector Low voltage halogen lamp without reflector  (43)
Low voltage halogen reflector lamp Low voltage halogen reflector lamp  (98)
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Category 

No results Found

Shop by Brands 

No results Found

Shop by Lamp power 
Shop by Lamp holder 
Shop by Total length 
View more (5)

Please wait while we update your results

Showing 1 - 24  of 350 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 15
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN

Rexel Part #OSR46865VWFL

Mfr. Number:4050300428734

Barcode:4050300428734

Rexel Part #OSR46865VWFL

Mfr. Number:4050300428734

Barcode:4050300428734

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 35W 3000K 550LM 12V 60O DECOSTAR 51 TITAN

Go to Shopping Cart
LAMP HALOGEN B22 46W 2700K 700LM 240V FR CLASSIC A
Osram (LEDVANCE)
LAMP HALOGEN B22 46W 2700K 700LM 240V FR CLASSIC A

Rexel Part #OSR64543AFRBC

Mfr. Number:4008321277244

Barcode:4008321277244

Rexel Part #OSR64543AFRBC

Mfr. Number:4008321277244

Barcode:4008321277244

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN B22 46W 2700K 700LM 240V FR CLASSIC A

Go to Shopping Cart
LAMP HALOGEN G4 10W 2800K 145LM 12V HALOSTAR STARLITE
Osram (LEDVANCE)
LAMP HALOGEN G4 10W 2800K 145LM 12V HALOSTAR STARLITE

Rexel Part #OSR64415SAX

Mfr. Number:4058075094178

Barcode:4058075094178

Rexel Part #OSR64415SAX

Mfr. Number:4058075094178

Barcode:4058075094178

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN G4 10W 2800K 145LM 12V HALOSTAR STARLITE

Go to Shopping Cart
LAMP HALOGEN E27 46W 2700K 700LM 240V FR CLASSIC A
Osram (LEDVANCE)
LAMP HALOGEN E27 46W 2700K 700LM 240V FR CLASSIC A

Rexel Part #OSR64543AFRES

Mfr. Number:4008321229380

Barcode:4008321229380

Rexel Part #OSR64543AFRES

Mfr. Number:4008321229380

Barcode:4008321229380

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN E27 46W 2700K 700LM 240V FR CLASSIC A

Go to Shopping Cart
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO

Rexel Part #OSR48865VWFL

Mfr. Number:4050300516653

Barcode:4050300516653

Rexel Part #OSR48865VWFL

Mfr. Number:4050300516653

Barcode:4050300516653

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 35W 3000K 620LM 12V 60O DECOSTAR 51 PRO

Go to Shopping Cart
LAMP HALOGEN G9 20W 240V CL ECO
Osram (LEDVANCE)
LAMP HALOGEN G9 20W 240V CL ECO

Rexel Part #OSR66720

Mfr. Number:4008321945556

Barcode:4008321945556

Rexel Part #OSR66720

Mfr. Number:4008321945556

Barcode:4008321945556

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN G9 20W 240V CL ECO

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS
Signify Lamps
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS

Rexel Part #PHI13112M

Mfr. Number:925711917102

Barcode:8718291231097

Rexel Part #PHI13112M

Mfr. Number:925711917102

Barcode:8718291231097

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 60O ESSPLUS

Go to Shopping Cart
LAMP HID MH RX7S 150W 4200K 12500LM EXCEL HQI-TS
Osram (LEDVANCE)
LAMP HID MH RX7S 150W 4200K 12500LM EXCEL HQI-TS

Rexel Part #OSRHQI-TS150W/NDL/EX

Mfr. Number:4008321678386

Barcode:4008321678386

Rexel Part #OSRHQI-TS150W/NDL/EX

Mfr. Number:4008321678386

Barcode:4008321678386

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HID MH RX7S 150W 4200K 12500LM EXCEL HQI-TS

Go to Shopping Cart
LAMP CAPSULE HALOGEN G9 40W 2700K 490LM-PK of 20
Osram (LEDVANCE)
LAMP CAPSULE HALOGEN G9 40W 2700K 490LM-PK of 20

Rexel Part #OSR66740

Mfr. Number:4008321826763

Barcode:4008321826763

Rexel Part #OSR66740

Mfr. Number:4008321826763

Barcode:4008321826763

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP CAPSULE HALOGEN G9 40W 2700K 490LM-PK of 20

Go to Shopping Cart
HALOPIN 240V 25W FROSTED G9
Osram (LEDVANCE)
HALOPIN 240V 25W FROSTED G9

Rexel Part #OSR66725

Mfr. Number:4008321703552

Barcode:4008321703552

Rexel Part #OSR66725

Mfr. Number:4008321703552

Barcode:4008321703552

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

HALOPIN 240V 25W FROSTED G9

Go to Shopping Cart
LAMP HALOGEN G4 20W 12V 3000K 255LM
Signify Lamps
LAMP HALOGEN G4 20W 12V 3000K 255LM

Rexel Part #PHIESSCAP20W12VG4

Mfr. Number:924062217101

Barcode:8727900834123

Rexel Part #PHIESSCAP20W12VG4

Mfr. Number:924062217101

Barcode:8727900834123

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 20W 12V 3000K 255LM

Go to Shopping Cart
LAMP HALOGEN R7S 230W 240V ECO
Osram (LEDVANCE)
LAMP HALOGEN R7S 230W 240V ECO

Rexel Part #OSR64701ECO

Mfr. Number:4008321275622

Barcode:4008321275622

Rexel Part #OSR64701ECO

Mfr. Number:4008321275622

Barcode:4008321275622

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN R7S 230W 240V ECO

Go to Shopping Cart
LAMP HALOGEN G9 60W 240V ECO
Osram (LEDVANCE)
LAMP HALOGEN G9 60W 240V ECO

Rexel Part #OSR66760

Mfr. Number:4008321945655

Barcode:4008321945655

Rexel Part #OSR66760

Mfr. Number:4008321945655

Barcode:4008321945655

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN G9 60W 240V ECO

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS
Signify Lamps
LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS

Rexel Part #PHI13111M

Mfr. Number:925711817102

Barcode:8718291230472

Rexel Part #PHI13111M

Mfr. Number:925711817102

Barcode:8718291230472

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU5.3 MR16 35W 12V 36O ESSPLUS

Go to Shopping Cart
LAMP HID MH E40 400W 4500K 32000LM MASTER HPI-T PLUS
Signify Lamps
LAMP HID MH E40 400W 4500K 32000LM MASTER HPI-T PLUS

Rexel Part #PHIHPITPLUS400WGES

Mfr. Number:928481600096

Barcode:8711500179906

Rexel Part #PHIHPITPLUS400WGES

Mfr. Number:928481600096

Barcode:8711500179906

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HID MH E40 400W 4500K 32000LM MASTER HPI-T PLUS

Go to Shopping Cart
LAMP HID MH RX7S 70W 4200K 6500LM EXCEL HQI-TS
Osram (LEDVANCE)
LAMP HID MH RX7S 70W 4200K 6500LM EXCEL HQI-TS

Rexel Part #OSRHQITS70WNDLEXCEL

Mfr. Number:4008321678324

Barcode:4008321678324

Rexel Part #OSRHQITS70WNDLEXCEL

Mfr. Number:4008321678324

Barcode:4008321678324

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HID MH RX7S 70W 4200K 6500LM EXCEL HQI-TS

Go to Shopping Cart
LAMP HALOGEN GY6.35 20W 12V HALOSTAR STARLITE
Osram (LEDVANCE)
LAMP HALOGEN GY6.35 20W 12V HALOSTAR STARLITE

Rexel Part #OSR64427S

Mfr. Number:4058075094239

Barcode:4058075094239

Rexel Part #OSR64427S

Mfr. Number:4058075094239

Barcode:4058075094239

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GY6.35 20W 12V HALOSTAR STARLITE

Go to Shopping Cart
LAMP HALOGEN GU5.3 20W 12V WFL
Osram (LEDVANCE)
LAMP HALOGEN GU5.3 20W 12V WFL

Rexel Part #OSR45860WFL

Mfr. Number:4050300857596

Barcode:4050300857596

Rexel Part #OSR45860WFL

Mfr. Number:4050300857596

Barcode:4050300857596

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GU5.3 20W 12V WFL

Go to Shopping Cart
LAMP HALOGEN R7S 120W 2300LM 230V 74.9X12MM
Osram (LEDVANCE)
LAMP HALOGEN R7S 120W 2300LM 230V 74.9X12MM

Rexel Part #OSR64695ECO

Mfr. Number:4008321325419

Barcode:4008321325419.

Rexel Part #OSR64695ECO

Mfr. Number:4008321325419

Barcode:4008321325419.

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN R7S 120W 2300LM 230V 74.9X12MM

Go to Shopping Cart
LAMP HALOGEN R7S 400W 240V ECO
Osram (LEDVANCE)
LAMP HALOGEN R7S 400W 240V ECO

Rexel Part #OSR64702ECO

Mfr. Number:4008321275646

Barcode:4008321275646

Rexel Part #OSR64702ECO

Mfr. Number:4008321275646

Barcode:4008321275646

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN R7S 400W 240V ECO

Go to Shopping Cart
LAMP HALOGEN G4 10W 12V 2700K 100LM
Signify Lamps
LAMP HALOGEN G4 10W 12V 2700K 100LM

Rexel Part #PHIESSCAP10W12VG4

Mfr. Number:924058017101

Barcode:8727900833829

Rexel Part #PHIESSCAP10W12VG4

Mfr. Number:924058017101

Barcode:8727900833829

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN G4 10W 12V 2700K 100LM

Go to Shopping Cart
LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV
Signify Lamps
LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV

Rexel Part #PHIESSGU1050W

Mfr. Number:925649245501

Barcode:8711500993762

Rexel Part #PHIESSGU1050W

Mfr. Number:925649245501

Barcode:8711500993762

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Signify Lamps

LAMP HALOGEN REFLECTOR GU10 MR16 250W 240V 40O ESSENTIAL MV

Go to Shopping Cart
LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE
Home And Safety
LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE

Rexel Part #HSA55-200

Mfr. Number:55-200

Barcode:9323325002001

Rexel Part #HSA55-200

Mfr. Number:55-200

Barcode:9323325002001

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Home And Safety

LAMP HALOGEN G9 100W 1300 LUMENS 15000 HOUR LAMP LIFE

Go to Shopping Cart
LAMP HALOGEN GY6.35 35W 12V HALOSTAR STARLITE
Osram (LEDVANCE)
LAMP HALOGEN GY6.35 35W 12V HALOSTAR STARLITE

Rexel Part #OSR64432S

Mfr. Number:4058075094253

Barcode:4058075094253

Rexel Part #OSR64432S

Mfr. Number:4058075094253

Barcode:4058075094253

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Osram (LEDVANCE)

LAMP HALOGEN GY6.35 35W 12V HALOSTAR STARLITE

Go to Shopping Cart
Showing 1 - 24  of 350 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 15
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next