
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Switches & Sockets
  3. Switch Mechanism

Switch Mechanism Switch Mechanism (180 Products)


Electronic insert for domestic switching devices Electronic insert for domestic switching devices  (51)
Electronic switch Electronic switch  (21)
Time switch for domestic switching devices Time switch for domestic switching devices  (103)
Decoration element for domestic switching devices Decoration element for domestic switching devices  (5)
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Category 

No results Found

Shop by Brands 

No results Found

Shop by Colour 
Shop by Mounting method 
Shop by Nominal voltage 
View more (23)

Please wait while we update your results

Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

1600001 - TIME SWITCH 1MOD.24H 16A 240VAC
Theben
1600001 - TIME SWITCH 1MOD.24H 16A 240VAC

Rexel Part #THESYN160A

Mfr. Number:1600001

Barcode:4003468161609

Rexel Part #THESYN160A

Mfr. Number:1600001

Barcode:4003468161609

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Theben

1600001 - TIME SWITCH 1MOD.24H 16A 240VAC

Go to Shopping Cart
TIME DELAY SWITCH HOSE PROOF PNEUMATIC
Clipsal
TIME DELAY SWITCH HOSE PROOF PNEUMATIC

Rexel Part #CLI319HPWE

Mfr. Number:319HP-WE

Barcode:9311554058357

Rexel Part #CLI319HPWE

Mfr. Number:319HP-WE

Barcode:9311554058357

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

TIME DELAY SWITCH HOSE PROOF PNEUMATIC

Go to Shopping Cart
MINUTE MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING
Cabac
MINUTE MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING

Rexel Part #CABHNS440TM

Mfr. Number:HNS440TM

Barcode:9318674026143

Rexel Part #CABHNS440TM

Mfr. Number:HNS440TM

Barcode:9318674026143

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

MINUTE MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING

Go to Shopping Cart
MECHANISM 5A ELECTRONIC PUSH BUTTON
Hager
MECHANISM 5A ELECTRONIC PUSH BUTTON

Rexel Part #HAGWBME5A

Mfr. Number:WBME5A

Barcode:3250617000727

Rexel Part #HAGWBME5A

Mfr. Number:WBME5A

Barcode:3250617000727

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hager

MECHANISM 5A ELECTRONIC PUSH BUTTON

Go to Shopping Cart
SWITCH TIME DELAY 3 WIRE 10A 15HR
Clipsal
SWITCH TIME DELAY 3 WIRE 10A 15HR

Rexel Part #CLI2031VETR3WE

Mfr. Number:2031VETR3-WE

Barcode:9311554350277

Rexel Part #CLI2031VETR3WE

Mfr. Number:2031VETR3-WE

Barcode:9311554350277

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

SWITCH TIME DELAY 3 WIRE 10A 15HR

Go to Shopping Cart
1690851 - SYN169H ANALOGUE TIME S-SYNCHRO. 24H/16A/240VAC
Theben
1690851 - SYN169H ANALOGUE TIME S-SYNCHRO. 24H/16A/240VAC

Rexel Part #THE64B

Mfr. Number:1690851

Barcode:2000010015412; 4003468160886

Rexel Part #THE64B

Mfr. Number:1690851

Barcode:2000010015412; 4003468160886

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Theben

1690851 - SYN169H ANALOGUE TIME S-SYNCHRO. 24H/16A/240VAC

Go to Shopping Cart
WISER PUSH BUTTON SWITCH MECHANISM 10A CONTROLLINK 3-WIRE ICONIC
Clipsal
WISER PUSH BUTTON SWITCH MECHANISM 10A CONTROLLINK 3-WIRE ICONIC

Rexel Part #CLI41E10PBSWMVW

Mfr. Number:41E10PBSWM-VW

Barcode:9311554800093

Rexel Part #CLI41E10PBSWMVW

Mfr. Number:41E10PBSWM-VW

Barcode:9311554800093

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

WISER PUSH BUTTON SWITCH MECHANISM 10A CONTROLLINK 3-WIRE ICONIC

Go to Shopping Cart
TIMER 2WIRE 10A 254MIN
Clipsal
TIMER 2WIRE 10A 254MIN

Rexel Part #CLI2031VETRWE

Mfr. Number:2031VETR-WE

Barcode:9311554142117

Rexel Part #CLI2031VETRWE

Mfr. Number:2031VETR-WE

Barcode:9311554142117

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

TIMER 2WIRE 10A 254MIN

Go to Shopping Cart
MINUTE MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA
Cabac
MINUTE MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA

Rexel Part #CABHNS410TM

Mfr. Number:HNS410TM

Barcode:9318674003786

Rexel Part #CABHNS410TM

Mfr. Number:HNS410TM

Barcode:9318674003786

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

MINUTE MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA

Go to Shopping Cart
SMART PB REMOTE MECH WITH CTL AND LED
Clipsal
SMART PB REMOTE MECH WITH CTL AND LED

Rexel Part #CLI41EPBCLMVW

Mfr. Number:41EPBCLM-VW

Barcode:9311554794293

Rexel Part #CLI41EPBCLMVW

Mfr. Number:41EPBCLM-VW

Barcode:9311554794293

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

SMART PB REMOTE MECH WITH CTL AND LED

Go to Shopping Cart
E-MEC 5A ELECTRONIC PUSH BUTTON SWITCH WHITE.
Legrand
E-MEC 5A ELECTRONIC PUSH BUTTON SWITCH WHITE.

Rexel Part #LEGEM883WE

Mfr. Number:EM883WE

Barcode:9321001400240

Rexel Part #LEGEM883WE

Mfr. Number:EM883WE

Barcode:9321001400240

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

E-MEC 5A ELECTRONIC PUSH BUTTON SWITCH WHITE.

Go to Shopping Cart
HOUR MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING
Cabac
HOUR MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING

Rexel Part #CABHNS450TM

Mfr. Number:HNS450TM

Barcode:9318674090496

Rexel Part #CABHNS450TM

Mfr. Number:HNS450TM

Barcode:9318674090496

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

HOUR MECH TIMER 3-WIRE 240 VOLT 5 AMP MULTIWAY SWITCHING

Go to Shopping Cart
E-MEC SECONDARY CONTROL PUSH BUTTON WHITE.
Legrand
E-MEC SECONDARY CONTROL PUSH BUTTON WHITE.

Rexel Part #LEGEM800SLAVEWE

Mfr. Number:EM800SLAVEWE

Barcode:9321001400196

Rexel Part #LEGEM800SLAVEWE

Mfr. Number:EM800SLAVEWE

Barcode:9321001400196

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

E-MEC SECONDARY CONTROL PUSH BUTTON WHITE.

Go to Shopping Cart
HOURLY MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA
Cabac
HOURLY MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA

Rexel Part #CABHNS420TM

Mfr. Number:HNS420TM

Barcode:9318674090441

Rexel Part #CABHNS420TM

Mfr. Number:HNS420TM

Barcode:9318674090441

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

HOURLY MECH TIMER 2-WIRE 240 VOLT 1.7 AMP 400VA

Go to Shopping Cart
24HR HEAVY DUTY TIMER M40 RATED 15 MIN INCREMENT DOUBLE POLE
Hpm
24HR HEAVY DUTY TIMER M40 RATED 15 MIN INCREMENT DOUBLE POLE

Rexel Part #HPMD818DP

Mfr. Number:D818DP

Barcode:9321001464853

Rexel Part #HPMD818DP

Mfr. Number:D818DP

Barcode:9321001464853

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

24HR HEAVY DUTY TIMER M40 RATED 15 MIN INCREMENT DOUBLE POLE

Go to Shopping Cart
RUN ON TIMER 1PHASE ADJUSTABLE 0-24 MINUTES
Fantech
RUN ON TIMER 1PHASE ADJUSTABLE 0-24 MINUTES

Rexel Part #FANVZ24C

Mfr. Number:VZ24C

Barcode:932597100023

Rexel Part #FANVZ24C

Mfr. Number:VZ24C

Barcode:932597100023

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

RUN ON TIMER 1PHASE ADJUSTABLE 0-24 MINUTES

Go to Shopping Cart
MECH PUSH BUTTON ELECTRONIC PB 3 WIRE WHITE 5A
Hpm
MECH PUSH BUTTON ELECTRONIC PB 3 WIRE WHITE 5A

Rexel Part #HPM883MWE

Mfr. Number:883MWE

Barcode:9321001392347

Rexel Part #HPM883MWE

Mfr. Number:883MWE

Barcode:9321001392347

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

MECH PUSH BUTTON ELECTRONIC PB 3 WIRE WHITE 5A

Go to Shopping Cart
TIMER BLUETOOTH SCHEDULE  230-240 VOLT 50HZ 16A DIN MOUNTED
Cabac
TIMER BLUETOOTH SCHEDULE 230-240 VOLT 50HZ 16A DIN MOUNTED

Rexel Part #CABHNS810TM

Mfr. Number:HNS810TM

Barcode:9318674273240

Rexel Part #CABHNS810TM

Mfr. Number:HNS810TM

Barcode:9318674273240

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Cabac

TIMER BLUETOOTH SCHEDULE 230-240 VOLT 50HZ 16A DIN MOUNTED

Go to Shopping Cart
1800001 - TIME SWITCH 1MOD.16A 240VAC QUARTS DINM
Theben
1800001 - TIME SWITCH 1MOD.16A 240VAC QUARTS DINM

Rexel Part #THESUL180A

Mfr. Number:1800001

Barcode:4003468183311

Rexel Part #THESUL180A

Mfr. Number:1800001

Barcode:4003468183311

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Theben

1800001 - TIME SWITCH 1MOD.16A 240VAC QUARTS DINM

Go to Shopping Cart
CEILING ROSE 4 PLATE 10A 37X65MM DIA
Hpm
CEILING ROSE 4 PLATE 10A 37X65MM DIA

Rexel Part #HPM84WE

Mfr. Number:84WE

Barcode:9321001053972

Rexel Part #HPM84WE

Mfr. Number:84WE

Barcode:9321001053972

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Hpm

CEILING ROSE 4 PLATE 10A 37X65MM DIA

Go to Shopping Cart
CEILING ROSE 500V AC 15 AMP
Connected Switchgear
CEILING ROSE 500V AC 15 AMP

Rexel Part #CSGCR01

Mfr. Number:CR01

Rexel Part #CSGCR01

Mfr. Number:CR01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Connected Switchgear

CEILING ROSE 500V AC 15 AMP

Go to Shopping Cart
TIME SWITCH WEEKLY 17.5MM 1CH 230V
NHP
TIME SWITCH WEEKLY 17.5MM 1CH 230V

Rexel Part #NHPDGT1230SLIM

Mfr. Number:DGT1230SLIM

Rexel Part #NHPDGT1230SLIM

Mfr. Number:DGT1230SLIM

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

TIME SWITCH WEEKLY 17.5MM 1CH 230V

Go to Shopping Cart
RUN ON TIMER FIXED 6 MINUTES
Fantech
RUN ON TIMER FIXED 6 MINUTES

Rexel Part #FANVZ6

Mfr. Number:VZ6

Barcode:932597100161

Rexel Part #FANVZ6

Mfr. Number:VZ6

Barcode:932597100161

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fantech

RUN ON TIMER FIXED 6 MINUTES

Go to Shopping Cart
ARTEOR MECH PUSH BUTTON ARTEOR 5A ELECTRONIC 3WIRE WHITE
Legrand
ARTEOR MECH PUSH BUTTON ARTEOR 5A ELECTRONIC 3WIRE WHITE

Rexel Part #LEGAR883MWE

Mfr. Number:AR883MWE

Barcode:3245065719338

Rexel Part #LEGAR883MWE

Mfr. Number:AR883MWE

Barcode:3245065719338

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Legrand

ARTEOR MECH PUSH BUTTON ARTEOR 5A ELECTRONIC 3WIRE WHITE

Go to Shopping Cart
Showing 1 - 24  of 180 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 8
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next