
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Hardware
  3. Catenary Wire

Catenary Wire Catenary Wire (34 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Outer diameter 
Shop by Colour 
View more (4)

Please wait while we update your results

Showing 1 - 24  of 34 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
CATEN WIRE 7 STRAND X 0.90 G X 180M DRUM
Bizline
CATEN WIRE 7 STRAND X 0.90 G X 180M DRUM

Rexel Part #BIZCW7090180D

Mfr. Number:BIZCW7090180D

Barcode:3700882129253

Rexel Part #BIZCW7090180D

Mfr. Number:BIZCW7090180D

Barcode:3700882129253

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CATEN WIRE 7 STRAND X 0.90 G X 180M DRUM

Go to Shopping Cart
Everyday Essentials
REEL OF WIRE 2.5MM X 50M
Bizline
REEL OF WIRE 2.5MM X 50M

Rexel Part #BIZ710352

Mfr. Number:BIZ710352

Barcode:3700420329831

Rexel Part #BIZ710352

Mfr. Number:BIZ710352

Barcode:3700420329831

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

REEL OF WIRE 2.5MM X 50M

Go to Shopping Cart
Everyday Essentials
REEL OF WIRE 1.5MM X 50M
Bizline
REEL OF WIRE 1.5MM X 50M

Rexel Part #BIZ710350

Mfr. Number:BIZ710350

Barcode:3700420319061

Rexel Part #BIZ710350

Mfr. Number:BIZ710350

Barcode:3700420319061

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

REEL OF WIRE 1.5MM X 50M

Go to Shopping Cart
CATEN WIRE 7 STRAND X 1.25 G X 30M ROLL
Bizline
CATEN WIRE 7 STRAND X 1.25 G X 30M ROLL

Rexel Part #BIZCW712530

Mfr. Number:BIZCW712530

Barcode:3700882129284

Rexel Part #BIZCW712530

Mfr. Number:BIZCW712530

Barcode:3700882129284

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CATEN WIRE 7 STRAND X 1.25 G X 30M ROLL

Go to Shopping Cart
REEL OF WIRE 2.5MM X 150M
Bizline
REEL OF WIRE 2.5MM X 150M

Rexel Part #BIZ710353

Mfr. Number:BIZ710353

Barcode:3700420329961

Rexel Part #BIZ710353

Mfr. Number:BIZ710353

Barcode:3700420329961

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

REEL OF WIRE 2.5MM X 150M

Go to Shopping Cart
REEL OF WIRE 1.5MM X 150M
Bizline
REEL OF WIRE 1.5MM X 150M

Rexel Part #BIZ710351

Mfr. Number:BIZ710351

Barcode:3700420329701

Rexel Part #BIZ710351

Mfr. Number:BIZ710351

Barcode:3700420329701

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

REEL OF WIRE 1.5MM X 150M

Go to Shopping Cart
CATEN WIRE 7 STRAND X 0.90 G X 500M DRUM
Bizline
CATEN WIRE 7 STRAND X 0.90 G X 500M DRUM

Rexel Part #BIZCW7090500D

Mfr. Number:BIZCW7090500D

Barcode:3700882129260

Rexel Part #BIZCW7090500D

Mfr. Number:BIZCW7090500D

Barcode:3700882129260

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bizline

CATEN WIRE 7 STRAND X 0.90 G X 500M DRUM

Go to Shopping Cart
WIRE CATENARY 7/0.9MM ON DRUM 180M
Wattmaster
WIRE CATENARY 7/0.9MM ON DRUM 180M

Rexel Part #WATCW180D

Mfr. Number:WATCW180D

Barcode:9328587021296

Rexel Part #WATCW180D

Mfr. Number:WATCW180D

Barcode:9328587021296

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

WIRE CATENARY 7/0.9MM ON DRUM 180M

Go to Shopping Cart
CATENARY WIRE ROPE 2.5MM PVC COATED
Noremak Industries
CATENARY WIRE ROPE 2.5MM PVC COATED

Rexel Part #NMK554200336

Mfr. Number:554200336BU

Rexel Part #NMK554200336

Mfr. Number:554200336BU

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noremak Industries

CATENARY WIRE ROPE 2.5MM PVC COATED

Go to Shopping Cart
WIRE CANTENARY 180M ROLL
Clipsal
WIRE CANTENARY 180M ROLL

Rexel Part #CLI2ANGWR

Mfr. Number:2ANGWR

Barcode:9311554621940

Rexel Part #CLI2ANGWR

Mfr. Number:2ANGWR

Barcode:9311554621940

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

WIRE CANTENARY 180M ROLL

Go to Shopping Cart
2.5 CATENARY WIRE BLUE
Noremak Industries
2.5 CATENARY WIRE BLUE

Rexel Part #NMK554200336-500

Mfr. Number:554200336-500

Rexel Part #NMK554200336-500

Mfr. Number:554200336-500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Noremak Industries

2.5 CATENARY WIRE BLUE

Go to Shopping Cart
3MM CATENARY WIRE
Bullivants Lift.&Safety Spec
3MM CATENARY WIRE

Rexel Part #BULWV030WAIB

Mfr. Number:WV030WAIB

Rexel Part #BULWV030WAIB

Mfr. Number:WV030WAIB

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Bullivants Lift.&Safety Spec

3MM CATENARY WIRE

Go to Shopping Cart
WIRE ROPE 2MM 6X7 G1570 PVC COATED 100M REEL
A.Noble & Son
WIRE ROPE 2MM 6X7 G1570 PVC COATED 100M REEL

Rexel Part #ANBA020708C100M

Mfr. Number:A020708C100M

Rexel Part #ANBA020708C100M

Mfr. Number:A020708C100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

A.Noble & Son

WIRE ROPE 2MM 6X7 G1570 PVC COATED 100M REEL

Go to Shopping Cart
WHITES WIRES 200 MTR GREEN CATENARY WIRE
White Wires Aust
WHITES WIRES 200 MTR GREEN CATENARY WIRE

Rexel Part #WHI23510

Mfr. Number:23510

Barcode:9312261235109

Rexel Part #WHI23510

Mfr. Number:23510

Barcode:9312261235109

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

White Wires Aust

WHITES WIRES 200 MTR GREEN CATENARY WIRE

Go to Shopping Cart
CATENARY WIRE 180M S04800
Matelec
CATENARY WIRE 180M S04800

Rexel Part #MMLFCW12001

Mfr. Number:FCW-12001

Rexel Part #MMLFCW12001

Mfr. Number:FCW-12001

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Matelec

CATENARY WIRE 180M S04800

Go to Shopping Cart
CATENARY WIRE 7/0.90 180M ON REEL 2.7MM DIA
General Trade Supplies
CATENARY WIRE 7/0.90 180M ON REEL 2.7MM DIA

Rexel Part #GNSCW7090R

Mfr. Number:CW7090R

Rexel Part #GNSCW7090R

Mfr. Number:CW7090R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

CATENARY WIRE 7/0.90 180M ON REEL 2.7MM DIA

Go to Shopping Cart
WAT CATENARY WIRE 7/0.90X180M PVC DRUM
Wattmaster
WAT CATENARY WIRE 7/0.90X180M PVC DRUM

Rexel Part #WATCW180DPVC

Mfr. Number:WATCW180DPVC

Rexel Part #WATCW180DPVC

Mfr. Number:WATCW180DPVC

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

WAT CATENARY WIRE 7/0.90X180M PVC DRUM

Go to Shopping Cart
CATENARY WIRE - 180 METRE ROLL
Matchmaster
CATENARY WIRE - 180 METRE ROLL

Rexel Part #MAT11MM-CW180

Mfr. Number:11MM-CW180

Barcode:9322190002604

Rexel Part #MAT11MM-CW180

Mfr. Number:11MM-CW180

Barcode:9322190002604

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Matchmaster

CATENARY WIRE - 180 METRE ROLL

Go to Shopping Cart
CATENARY KIT, 2MM WIRE, 500M WITH 50 FAST CAT GRIPPLE
Polyplas
CATENARY KIT, 2MM WIRE, 500M WITH 50 FAST CAT GRIPPLE

Rexel Part #POYCAT2-500-50

Mfr. Number:CAT2-500-50

Rexel Part #POYCAT2-500-50

Mfr. Number:CAT2-500-50

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Polyplas

CATENARY KIT, 2MM WIRE, 500M WITH 50 FAST CAT GRIPPLE

Go to Shopping Cart
CATENARY WIRE 7 STRAND 0.90G 180M DRUM
Omega Power
CATENARY WIRE 7 STRAND 0.90G 180M DRUM

Rexel Part #OMECW7090-R

Mfr. Number:CW7090-R

Rexel Part #OMECW7090-R

Mfr. Number:CW7090-R

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

CATENARY WIRE 7 STRAND 0.90G 180M DRUM

Go to Shopping Cart
WIRE CATENARY 7/1.25MM DRUM100M
Wattmaster
WIRE CATENARY 7/1.25MM DRUM100M

Rexel Part #WATCW7125D

Mfr. Number:WATCW7125D

Rexel Part #WATCW7125D

Mfr. Number:WATCW7125D

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Wattmaster

WIRE CATENARY 7/1.25MM DRUM100M

Go to Shopping Cart
EARTH BRAID 290A 70MM2 L300MM
NHP
EARTH BRAID 290A 70MM2 L300MM

Rexel Part #NHP563420

Mfr. Number:563420

Rexel Part #NHP563420

Mfr. Number:563420

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

NHP

EARTH BRAID 290A 70MM2 L300MM

Go to Shopping Cart
WIRE FENCING 3.15MM STD; GALV X 450 MTR
White Wires Aust
WIRE FENCING 3.15MM STD; GALV X 450 MTR

Rexel Part #WHI10163

Mfr. Number:10163

Rexel Part #WHI10163

Mfr. Number:10163

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

White Wires Aust

WIRE FENCING 3.15MM STD; GALV X 450 MTR

Go to Shopping Cart
CATENARY WIRE SHEATHED 100M
Omega Power
CATENARY WIRE SHEATHED 100M

Rexel Part #OME11471102-100

Mfr. Number:11471102-100

Rexel Part #OME11471102-100

Mfr. Number:11471102-100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

CATENARY WIRE SHEATHED 100M

Go to Shopping Cart
Showing 1 - 24  of 34 Results
View:  
  •  Previous
  • 1
  • 2
  •  Next
  •  Previous
  • 1
  • 2
  •  Next