
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Power Distribution
  3. Earthing & Lightning

Earthing & Lightning Earthing & Lightning (196 Products)


Set for internal lightning protection/surge protection Set for internal lightning protection/surge protection  (10)
Earthing arrangements Earthing arrangements  (10)
Braid wire Braid wire  (4)
Earth terminal clamp Earth terminal clamp  (3)
Earthing pipe clamp Earthing pipe clamp  (34)
Earth rod/profiled earth rod Earth rod/profiled earth rod  (54)
Accessories for earthing and lightning Accessories for earthing and lightning  (49)
C-clamp for round wire C-clamp for round wire  (5)
Earthing plate Earthing plate  (1)
Lightning current arrester for data networks/MCR-technology Lightning current arrester for data networks/MCR-technology  (1)
Fixed earthing terminal Fixed earthing terminal  (1)
Connection clamp for earth rods Connection clamp for earth rods  (21)
Earthing strip preassembled Earthing strip preassembled  (3)
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Category 

No results Found

Shop by Brands 

No results Found

Shop by Material 
Shop by Length 
Shop by Diameter 
View more (10)

Please wait while we update your results

Showing 1 - 24  of 196 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 9
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD
Utilux
EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD

Rexel Part #UTICUP1314WC/10

Mfr. Number:UTICUP1314WC/10

Barcode:9313988000599

Rexel Part #UTICUP1314WC/10

Mfr. Number:UTICUP1314WC/10

Barcode:9313988000599

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTHING ROD-DOMESTIC 13 x 1400MM COPPER CLAD

Go to Shopping Cart
EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG
Fulton Industries
EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG

Rexel Part #FULCR1314CT

Mfr. Number:CR1314CT

Rexel Part #FULCR1314CT

Mfr. Number:CR1314CT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD STAKE - COPPER CLAD 13MM DIAMETER X 1400MM LONG C/W CLIP + TAG

Go to Shopping Cart
EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG
Omega Power
EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG

Rexel Part #OMEOER1440

Mfr. Number:OER1440

Barcode:9323441029487

Rexel Part #OMEOER1440

Mfr. Number:OER1440

Barcode:9323441029487

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 13MM DIAMETER 1.44 METRE LONG

Go to Shopping Cart
Everyday Essentials
EARTH CLIP BRASS 12.7MM
Clipsal
EARTH CLIP BRASS 12.7MM

Rexel Part #CLI205MBS

Mfr. Number:205MBS

Barcode:9311554048570

Rexel Part #CLI205MBS

Mfr. Number:205MBS

Barcode:9311554048570

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 12.7MM

Go to Shopping Cart
EARTH BONDING STRAP BRASS COMPLETE WITH BOLT
Utilux
EARTH BONDING STRAP BRASS COMPLETE WITH BOLT

Rexel Part #UTIH803A/150

Mfr. Number:UTIH803A/150

Barcode:9313988047846

Rexel Part #UTIH803A/150

Mfr. Number:UTIH803A/150

Barcode:9313988047846

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTH BONDING STRAP BRASS COMPLETE WITH BOLT

Go to Shopping Cart
COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG
General Trade Supplies
COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG

Rexel Part #GNSCER1314

Mfr. Number:CER1314

Rexel Part #GNSCER1314

Mfr. Number:CER1314

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

COPPER EARTH ROD 13MM X 1.4MTR W/ CLIP + TAG

Go to Shopping Cart
Everyday Essentials
EARTH CLIP 20MM BRASS
Clipsal
EARTH CLIP 20MM BRASS

Rexel Part #CLI207MBS

Mfr. Number:207MBS

Barcode:9311554048617

Rexel Part #CLI207MBS

Mfr. Number:207MBS

Barcode:9311554048617

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP 20MM BRASS

Go to Shopping Cart
EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG
Fulton Industries
EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG

Rexel Part #FULCPR1314CT

Mfr. Number:CPR1314CT

Rexel Part #FULCPR1314CT

Mfr. Number:CPR1314CT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD COPPER PLATED 13MM X 1400MM WITH CLIP + TAG

Go to Shopping Cart
EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD
Omega Power
EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD

Rexel Part #OMEEC130L

Mfr. Number:EC130L

Rexel Part #OMEEC130L

Mfr. Number:EC130L

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH CLIP LARGE SUIT 13MM EARTH ROD QLD

Go to Shopping Cart
EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG
Engineering Supplies
EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG

Rexel Part #ENSER-12.7/1440

Mfr. Number:ER-12.7/1440

Rexel Part #ENSER-12.7/1440

Mfr. Number:ER-12.7/1440

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Engineering Supplies

EARTH ROD 12.7MM X 1440MM C/W CLIP AND TAG

Go to Shopping Cart
EARTH LEAD 2MTR
Jonsa Australia
EARTH LEAD 2MTR

Rexel Part #JEPOFEL

Mfr. Number:OFEL

Rexel Part #JEPOFEL

Mfr. Number:OFEL

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Jonsa Australia

EARTH LEAD 2MTR

Go to Shopping Cart
EARTH STAKE GALVANISED WITH CLIP AND TAG
A&B Industries
EARTH STAKE GALVANISED WITH CLIP AND TAG

Rexel Part #ABIABES

Mfr. Number:ABES

Rexel Part #ABIABES

Mfr. Number:ABES

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

A&B Industries

EARTH STAKE GALVANISED WITH CLIP AND TAG

Go to Shopping Cart
EARTH CLIP 20MM
Clipsal
EARTH CLIP 20MM

Rexel Part #CLI207M

Mfr. Number:207M

Barcode:9311554048600

Rexel Part #CLI207M

Mfr. Number:207M

Barcode:9311554048600

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP 20MM

Go to Shopping Cart
EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG
Fulton Industries
EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG

Rexel Part #FULCPR1314CW

Mfr. Number:CPR1314CW

Rexel Part #FULCPR1314CW

Mfr. Number:CPR1314CW

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTH ROD 13MM X 1400MM LONG WITH CLIP AND TAG

Go to Shopping Cart
EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES
Omega Power
EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES

Rexel Part #OMEEC19

Mfr. Number:EC19

Barcode:9323441029449

Rexel Part #OMEEC19

Mfr. Number:EC19

Barcode:9323441029449

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH CLIP TO SUIT 19MM EARTH ROD UP TO 120MM CABLES

Go to Shopping Cart
EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG
Omega Power
EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG

Rexel Part #OMEOER1800X19

Mfr. Number:OER1800X19

Barcode:9323441029548

Rexel Part #OMEOER1800X19

Mfr. Number:OER1800X19

Barcode:9323441029548

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 19MM DIAMETER 1.8 METRE LONG

Go to Shopping Cart
EARTH CLIP BRASS 16MM
Clipsal
EARTH CLIP BRASS 16MM

Rexel Part #CLI206MBS

Mfr. Number:206MBS

Barcode:9311554048594

Rexel Part #CLI206MBS

Mfr. Number:206MBS

Barcode:9311554048594

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 16MM

Go to Shopping Cart
EARTHING CLIP 13MM
Fulton Industries
EARTHING CLIP 13MM

Rexel Part #FUL12D1

Mfr. Number:12D1

Rexel Part #FUL12D1

Mfr. Number:12D1

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Fulton Industries

EARTHING CLIP 13MM

Go to Shopping Cart
EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD
Utilux
EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD

Rexel Part #UTIH303A#1/10

Mfr. Number:UTIH303A#1/10

Barcode:9313988215108

Rexel Part #UTIH303A#1/10

Mfr. Number:UTIH303A#1/10

Barcode:9313988215108

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Utilux

EARTH ROD CLIP BRASS 13MM 4MM EARTH LEAD

Go to Shopping Cart
EARTH CLIP TO SUIT 13MM EARTH ROD
General Trade Supplies
EARTH CLIP TO SUIT 13MM EARTH ROD

Rexel Part #GNSEARTHCLIP

Mfr. Number:EARTH CLIP

Rexel Part #GNSEARTHCLIP

Mfr. Number:EARTH CLIP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

General Trade Supplies

EARTH CLIP TO SUIT 13MM EARTH ROD

Go to Shopping Cart
EARTH CLIP GALVANISED 16MM
Clipsal
EARTH CLIP GALVANISED 16MM

Rexel Part #CLI206M

Mfr. Number:206M

Barcode:9311554048587

Rexel Part #CLI206M

Mfr. Number:206M

Barcode:9311554048587

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP GALVANISED 16MM

Go to Shopping Cart
EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG
Omega Power
EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG

Rexel Part #OMEOER1800

Mfr. Number:OER1800

Barcode:9323441029500

Rexel Part #OMEOER1800

Mfr. Number:OER1800

Barcode:9323441029500

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Omega Power

EARTH ROD COPPER 13MM DIAMETER 1.8 METRE LONG

Go to Shopping Cart
EARTH CLIP BRASS 25MM
Clipsal
EARTH CLIP BRASS 25MM

Rexel Part #CLI208MBS

Mfr. Number:208MBS

Barcode:9311554048631

Rexel Part #CLI208MBS

Mfr. Number:208MBS

Barcode:9311554048631

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clipsal

EARTH CLIP BRASS 25MM

Go to Shopping Cart
EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT
A&B Industries
EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT

Rexel Part #ABIABESF

Mfr. Number:ABESF

Rexel Part #ABIABESF

Mfr. Number:ABESF

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

A&B Industries

EARTH STAKE GALV ROD 16MM X 1300MM WITH FLAG NUT BOLT

Go to Shopping Cart
Showing 1 - 24  of 196 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 9
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next