
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Light Fittings
  3. Batten

Batten Batten (507 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Length 
Shop by Degree of protection (IP) 
Shop by Colour housing 
View more (19)

Please wait while we update your results

Showing 1 - 24  of 507 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 22
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Everyday Essentials
BATTEN LED 36W COLOUR/LUMEN SELECT 1200MM IP20 ECO G3
Pierlite (GERARD)
BATTEN LED 36W COLOUR/LUMEN SELECT 1200MM IP20 ECO G3

Rexel Part #PIEECOBAT404ECSLS

Mfr. Number:ECOBAT404ECSLS

Barcode:9319250644492

Rexel Part #PIEECOBAT404ECSLS

Mfr. Number:ECOBAT404ECSLS

Barcode:9319250644492

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

BATTEN LED 36W COLOUR/LUMEN SELECT 1200MM IP20 ECO G3

Go to Shopping Cart
Everyday Essentials
BATTEN WEATHERPROOF LED 40W COLOUR/LUMEN SELECT BWP ECO G2
Pierlite (GERARD)
BATTEN WEATHERPROOF LED 40W COLOUR/LUMEN SELECT BWP ECO G2

Rexel Part #PIEBWPECO404ECSLS

Mfr. Number:BWPECO404ECSLS

Barcode:9319250645789

Rexel Part #PIEBWPECO404ECSLS

Mfr. Number:BWPECO404ECSLS

Barcode:9319250645789

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

BATTEN WEATHERPROOF LED 40W COLOUR/LUMEN SELECT BWP ECO G2

Go to Shopping Cart
BATTEN LED 18W COLOUR SELECT 600MM IP20 ECO G3
Pierlite (GERARD)
BATTEN LED 18W COLOUR SELECT 600MM IP20 ECO G3

Rexel Part #PIEECOBAT202ECSG3

Mfr. Number:ECOBAT202ECSG3

Barcode:9319250644478

Rexel Part #PIEECOBAT202ECSG3

Mfr. Number:ECOBAT202ECSG3

Barcode:9319250644478

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

BATTEN LED 18W COLOUR SELECT 600MM IP20 ECO G3

Go to Shopping Cart
BATTEN LED 40W CCT 3/4.5/6.5K IP20 1200MM BARON
Robus (The Led Group)
BATTEN LED 40W CCT 3/4.5/6.5K IP20 1200MM BARON

Rexel Part #RBSRBN4012CCT3N-01

Mfr. Number:RBN4012CCT3N-01

Barcode:5391370075381

Rexel Part #RBSRBN4012CCT3N-01

Mfr. Number:RBN4012CCT3N-01

Barcode:5391370075381

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN LED 40W CCT 3/4.5/6.5K IP20 1200MM BARON

Go to Shopping Cart
BATTEN BARE 36W 1200MM EL BALLAST SLIMLINE
Davis Lighting
BATTEN BARE 36W 1200MM EL BALLAST SLIMLINE

Rexel Part #DAVLP136EL

Mfr. Number:LP136EL

Barcode:9555222829478

Rexel Part #DAVLP136EL

Mfr. Number:LP136EL

Barcode:9555222829478

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Davis Lighting

BATTEN BARE 36W 1200MM EL BALLAST SLIMLINE

Go to Shopping Cart
BATTEN LED 20/40W 4000K/4700K/5700K 1200MM SWITCHABLE VISTA
Haneco Lighting
BATTEN LED 20/40W 4000K/4700K/5700K 1200MM SWITCHABLE VISTA

Rexel Part #HALVISTA20/40W12-TRI

Mfr. Number:2001161

Barcode:9353931003017

Rexel Part #HALVISTA20/40W12-TRI

Mfr. Number:2001161

Barcode:9353931003017

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

BATTEN LED 20/40W 4000K/4700K/5700K 1200MM SWITCHABLE VISTA

Go to Shopping Cart
BATTEN LED 40W TRI COL 1200MM 8X1 AU LDVAL
LEDVANCE
BATTEN LED 40W TRI COL 1200MM 8X1 AU LDVAL

Rexel Part #LDVBAT120040WTRI

Mfr. Number:4058075358447

Barcode:4058075358447

Rexel Part #LDVBAT120040WTRI

Mfr. Number:4058075358447

Barcode:4058075358447

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

BATTEN LED 40W TRI COL 1200MM 8X1 AU LDVAL

Go to Shopping Cart
BATTEN DIFFUSED EL 36W 1200MM PRISM SQR SLIMLINE
Davis Lighting
BATTEN DIFFUSED EL 36W 1200MM PRISM SQR SLIMLINE

Rexel Part #DAVLPS136EL

Mfr. Number:LPS136EL

Barcode:9555222831938

Rexel Part #DAVLPS136EL

Mfr. Number:LPS136EL

Barcode:9555222831938

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Davis Lighting

BATTEN DIFFUSED EL 36W 1200MM PRISM SQR SLIMLINE

Go to Shopping Cart
BATTEN DIFFUSED EL 2X36W 1200MM PRISM SQR SLIMLINE
Davis Lighting
BATTEN DIFFUSED EL 2X36W 1200MM PRISM SQR SLIMLINE

Rexel Part #DAVLPS236EL

Mfr. Number:LPS236EL

Barcode:9555222831907

Rexel Part #DAVLPS236EL

Mfr. Number:LPS236EL

Barcode:9555222831907

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Davis Lighting

BATTEN DIFFUSED EL 2X36W 1200MM PRISM SQR SLIMLINE

Go to Shopping Cart
BATTEN BARE 2X36W 1200MM EL BALLAST SLIMLINE
Davis Lighting
BATTEN BARE 2X36W 1200MM EL BALLAST SLIMLINE

Rexel Part #DAVLP236EL

Mfr. Number:LP236EL

Barcode:9555222805915

Rexel Part #DAVLP236EL

Mfr. Number:LP236EL

Barcode:9555222805915

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Davis Lighting

BATTEN BARE 2X36W 1200MM EL BALLAST SLIMLINE

Go to Shopping Cart
20/40W LED WEATHERPROOF BATTEN IP65 1200MM TRI COLOUR
Haneco Lighting
20/40W LED WEATHERPROOF BATTEN IP65 1200MM TRI COLOUR

Rexel Part #HALTRIPROOF20/40W12-TRI

Mfr. Number:2001168

Barcode:9353931002867

Rexel Part #HALTRIPROOF20/40W12-TRI

Mfr. Number:2001168

Barcode:9353931002867

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Haneco Lighting

20/40W LED WEATHERPROOF BATTEN IP65 1200MM TRI COLOUR

Go to Shopping Cart
BATTEN LED 40W CCT3 1200MM IP20 WHITE DUKE
Robus (The Led Group)
BATTEN LED 40W CCT3 1200MM IP20 WHITE DUKE

Rexel Part #RBSRDK4012CCT3-01

Mfr. Number:RDK4012CCT3-01

Rexel Part #RBSRDK4012CCT3-01

Mfr. Number:RDK4012CCT3-01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN LED 40W CCT3 1200MM IP20 WHITE DUKE

Go to Shopping Cart
BATTEN WEATHERPROOF LED 18W COLOUR SELECT BWP ECO G2
Pierlite (GERARD)
BATTEN WEATHERPROOF LED 18W COLOUR SELECT BWP ECO G2

Rexel Part #PIEBWPECO202ECS

Mfr. Number:BWPECO202ECS

Barcode:9319250645765

Rexel Part #PIEBWPECO202ECS

Mfr. Number:BWPECO202ECS

Barcode:9319250645765

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pierlite (GERARD)

BATTEN WEATHERPROOF LED 18W COLOUR SELECT BWP ECO G2

Go to Shopping Cart
BATTEN DIFFUSED LED 22/40W TRI COL 1135MM ECOLINE DP
Sunny Australia Lighting
BATTEN DIFFUSED LED 22/40W TRI COL 1135MM ECOLINE DP

Rexel Part #SNYSL9732/40TC/DP2

Mfr. Number:SL9732/40TC/DP2

Barcode:9328623121058

Rexel Part #SNYSL9732/40TC/DP2

Mfr. Number:SL9732/40TC/DP2

Barcode:9328623121058

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Sunny Australia Lighting

BATTEN DIFFUSED LED 22/40W TRI COL 1135MM ECOLINE DP

Go to Shopping Cart
BATTEN LED 20W CCT 3/4.5/6.5K IP20 600MM BARON
Robus (The Led Group)
BATTEN LED 20W CCT 3/4.5/6.5K IP20 600MM BARON

Rexel Part #RBSRBN2006CCT3N-01

Mfr. Number:RBN2006CCT3N-01

Rexel Part #RBSRBN2006CCT3N-01

Mfr. Number:RBN2006CCT3N-01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN LED 20W CCT 3/4.5/6.5K IP20 600MM BARON

Go to Shopping Cart
BATTEN LED 20W CCT 3K/4K/6.5K IP20 600MM BARON
Robus (The Led Group)
BATTEN LED 20W CCT 3K/4K/6.5K IP20 600MM BARON

Rexel Part #RBSRBN2006CCT3-01

Mfr. Number:RBN2006CCT3-01

Barcode:5391370059602

Rexel Part #RBSRBN2006CCT3-01

Mfr. Number:RBN2006CCT3-01

Barcode:5391370059602

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN LED 20W CCT 3K/4K/6.5K IP20 600MM BARON

Go to Shopping Cart
BATTEN DIFFUSED LED 21W 4000K 2355LM IP20 1200MM OPL NARROW
ATOM
BATTEN DIFFUSED LED 21W 4000K 2355LM IP20 1200MM OPL NARROW

Rexel Part #ATMAT9842/CW/O

Mfr. Number:11254

Barcode:9336462112540

Rexel Part #ATMAT9842/CW/O

Mfr. Number:11254

Barcode:9336462112540

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

BATTEN DIFFUSED LED 21W 4000K 2355LM IP20 1200MM OPL NARROW

Go to Shopping Cart
BATTEN LED 40W CCT 2500LM WHT NEO
Mercator
BATTEN LED 40W CCT 2500LM WHT NEO

Rexel Part #MECML10040CCT

Mfr. Number:ML10040CCT

Barcode:9312699150043

Rexel Part #MECML10040CCT

Mfr. Number:ML10040CCT

Barcode:9312699150043

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Mercator

BATTEN LED 40W CCT 2500LM WHT NEO

Go to Shopping Cart
BATTEN DIFFUSED LED 35W ADJ CCT IP20 1200MM WIDE ASCELLA
Davis Lighting
BATTEN DIFFUSED LED 35W ADJ CCT IP20 1200MM WIDE ASCELLA

Rexel Part #DAVACW435CT

Mfr. Number:ACW435CT

Rexel Part #DAVACW435CT

Mfr. Number:ACW435CT

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Davis Lighting

BATTEN DIFFUSED LED 35W ADJ CCT IP20 1200MM WIDE ASCELLA

Go to Shopping Cart
BATTEN WEATHERPROOF LED 2X24W CCT3 1200MM IP65 GREY SULTAN
Robus (The Led Group)
BATTEN WEATHERPROOF LED 2X24W CCT3 1200MM IP65 GREY SULTAN

Rexel Part #RBSRSU4812CCT3-24

Mfr. Number:RSU4812CCT3-24

Rexel Part #RBSRSU4812CCT3-24

Mfr. Number:RSU4812CCT3-24

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN WEATHERPROOF LED 2X24W CCT3 1200MM IP65 GREY SULTAN

Go to Shopping Cart
BATTEN LED 40W TRI COLOUR 1200MM WHITE NARROW BODY
ATOM
BATTEN LED 40W TRI COLOUR 1200MM WHITE NARROW BODY

Rexel Part #ATMSPEAR-16055

Mfr. Number:16055

Barcode:9336462160558

Rexel Part #ATMSPEAR-16055

Mfr. Number:16055

Barcode:9336462160558

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

ATOM

BATTEN LED 40W TRI COLOUR 1200MM WHITE NARROW BODY

Go to Shopping Cart
BATTEN W/P LED 240V 1200MM COLOUR SWITCH ARGONAUT QUANTUM
Clevertronics
BATTEN W/P LED 240V 1200MM COLOUR SWITCH ARGONAUT QUANTUM

Rexel Part #CLEARGO-1200

Mfr. Number:ARGO-1200

Rexel Part #CLEARGO-1200

Mfr. Number:ARGO-1200

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Clevertronics

BATTEN W/P LED 240V 1200MM COLOUR SWITCH ARGONAUT QUANTUM

Go to Shopping Cart
BATTEN WEATHERPROOF LED 20/40W TRI COL 1200MM IP65 6X1
LEDVANCE
BATTEN WEATHERPROOF LED 20/40W TRI COL 1200MM IP65 6X1

Rexel Part #LDVWP12002040WTRI

Mfr. Number:4058075393547

Barcode:4058075393547

Rexel Part #LDVWP12002040WTRI

Mfr. Number:4058075393547

Barcode:4058075393547

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

LEDVANCE

BATTEN WEATHERPROOF LED 20/40W TRI COL 1200MM IP65 6X1

Go to Shopping Cart
BATTEN LED 40W CCT SELECT 3K/4K/6.5K IP20 1.2M WIDE BRAZEN
Robus (The Led Group)
BATTEN LED 40W CCT SELECT 3K/4K/6.5K IP20 1.2M WIDE BRAZEN

Rexel Part #RBSRBZ4012CCT3-01

Mfr. Number:RBZ4012CCT3-01

Rexel Part #RBSRBZ4012CCT3-01

Mfr. Number:RBZ4012CCT3-01

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Robus (The Led Group)

BATTEN LED 40W CCT SELECT 3K/4K/6.5K IP20 1.2M WIDE BRAZEN

Go to Shopping Cart
Showing 1 - 24  of 507 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  • 4
  • 5
  • ...
  • 22
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next