
  • Branch Locator
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

 Invalid photo format. Please choose a JPG, JPEG, PNG, or BMP image file only.
 The file size is too large. Please choose a file less than 5MB.
Drop your file to upload
Aurexel Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Aurexel Webshop
Aurexel Webshop
  • SEARCH BY PRODUCTS
  •   My Account

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

    Login | Register
  • Fast Order Fast Order Create order using product number
  •   0
 Back
  • Browse Products
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Audio Visual Audio Visual
    • Cable Cable
    • Cable Management Cable Management
    • Data Security and Automation Data Security and Automation
    • Electrical Appliances Electrical Appliances
    • Energy Management & Solar Energy Management & Solar
    • Hardware Hardware
    • HVAC HVAC
    • Industrial Industrial
    • Lamps Lamps
    • Light Fittings Light Fittings
    • Power Distribution Power Distribution
    • Safety Safety
    • Switches & Sockets Switches & Sockets
    • Tools & Instrumentation Tools & Instrumentation
    • Wiring Accessories Wiring Accessories
    • View All Categories
  • View All Brands
  • Fast Order
  • Branch Locator
  • Resources
    • Easy Ordering
    • Easy Cart Builder (NEW)
    • Schneider Select & Config
    • Fast Order
    • Catalogues
    • Smart Solutions for Energy
    • Fan Catalogue 2021/2022
    • Smart Solutions for Data
    • Seasonal Lighting
    • Electrical and Lighting
    • Supplier Catalogue Library
  • Solutions
    • Your Business
    • Small and Medium Contractors
    • Large Contractors
    • Facilities Management
    • Industrial OEM
    • Maintenance Repair & Operations
    • Government
    • Entertainment & Media
    • Construction & Infrastructure
    • Utilities
    • Products & Solutions
    • Leading Suppliers
    • Datacomms & Security
    • Energy Solutions
    • Home Automation
    • Industrial Solutions
    • Digital Offer
    • Digital Procurement Solutions
    • Webstore
    • Job Management Software
    • Mobile App
    • EDI
  • About Us
    • General Information
    • About Us
    • Reconciliation Action Plan
    • Customer Feedback
    • Careers
    • News
    • Contact Us
    • Branch Locations
    • Support Contacts
  • Become A Customer
    • Apply For An Account
  •  Suppliers
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • enter new address
Map content here

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

This Website uses cookies to ensure you get the best experience on our website. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable
  3. Solar Cable

Solar Cable Solar Cable (53 Products)


Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)
  Filter
Relevance Rexel Part Number (Ascending) Brand Name(Ascending) Brand Name(Descending) Rexel Part Number(Descending)

Sort By

Filter

Shop by Everyday Essentials 
Shop by Branch stock New 

No results Found

Shop by Brands 

No results Found

Shop by Number of cores including earth 
Shop by Nominal cross section conductor 
Shop by Colour outer sheath 
View more (11)

Please wait while we update your results

Showing 1 - 24  of 53 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

CABLE SOLAR TWIN 4MM DC
Blue Sun Group
CABLE SOLAR TWIN 4MM DC

Rexel Part #BSG4MMDCTWINSOLAR

Mfr. Number:4MMDCTWINSOLAR

Rexel Part #BSG4MMDCTWINSOLAR

Mfr. Number:4MMDCTWINSOLAR

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Blue Sun Group

CABLE SOLAR TWIN 4MM DC

Go to Shopping Cart
CABLE SOLAR FIGURE 8 4MM2 DC BLACK 100M
Elcon Cable Processors
CABLE SOLAR FIGURE 8 4MM2 DC BLACK 100M

Rexel Part #EPRF8TUV4B100M

Mfr. Number:F8TUV4B100M

Rexel Part #EPRF8TUV4B100M

Mfr. Number:F8TUV4B100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR FIGURE 8 4MM2 DC BLACK 100M

Go to Shopping Cart
CABLE SOLAR FIGURE 8 6MM2 DC BLACK 100M
Elcon Cable Processors
CABLE SOLAR FIGURE 8 6MM2 DC BLACK 100M

Rexel Part #EPRF8TUV6B100M

Mfr. Number:F8TUV6B100M

Rexel Part #EPRF8TUV6B100M

Mfr. Number:F8TUV6B100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR FIGURE 8 6MM2 DC BLACK 100M

Go to Shopping Cart
CABLE SOLAR TWIN 6MM DC
Blue Sun Group
CABLE SOLAR TWIN 6MM DC

Rexel Part #BSG6MM-DC-TWIN

Mfr. Number:6MM-DC-TWIN

Rexel Part #BSG6MM-DC-TWIN

Mfr. Number:6MM-DC-TWIN

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Blue Sun Group

CABLE SOLAR TWIN 6MM DC

Go to Shopping Cart
CABLE SOLAR SDI 4MM2 DC BLACK 100M
Elcon Cable Processors
CABLE SOLAR SDI 4MM2 DC BLACK 100M

Rexel Part #EPR4TUVB100M

Mfr. Number:4TUVB100M

Rexel Part #EPR4TUVB100M

Mfr. Number:4TUVB100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR SDI 4MM2 DC BLACK 100M

Go to Shopping Cart
CABLE SOLAR TWIN 4MM DC DOUBLE INS TUV BLACK
DKSH Australia
CABLE SOLAR TWIN 4MM DC DOUBLE INS TUV BLACK

Rexel Part #DKHRC2C4T100

Mfr. Number:RC2C4T100

Rexel Part #DKHRC2C4T100

Mfr. Number:RC2C4T100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

DKSH Australia

CABLE SOLAR TWIN 4MM DC DOUBLE INS TUV BLACK

Go to Shopping Cart
4MM TWIN DC SOLAR CABLE
Solar Cart
4MM TWIN DC SOLAR CABLE

Rexel Part #SLCECABDC4-TW-100

Mfr. Number:ECABDC4-TW-100

Rexel Part #SLCECABDC4-TW-100

Mfr. Number:ECABDC4-TW-100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Solar Cart

4MM TWIN DC SOLAR CABLE

Go to Shopping Cart
CABLE SOLAR FIGURE 8 SDI 4MM RED/BLACK BLACK SHEATH
Electra Cables
CABLE SOLAR FIGURE 8 SDI 4MM RED/BLACK BLACK SHEATH

Rexel Part #ELTPV56032

Mfr. Number:PV56032

Rexel Part #ELTPV56032

Mfr. Number:PV56032

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electra Cables

CABLE SOLAR FIGURE 8 SDI 4MM RED/BLACK BLACK SHEATH

Go to Shopping Cart
CABLE SOLAR FIGURE 8 SDI 6MM RED/BLACK BLACK SHEATH
Electra Cables
CABLE SOLAR FIGURE 8 SDI 6MM RED/BLACK BLACK SHEATH

Rexel Part #ELTPV84032-100

Mfr. Number:PV84032-100

Rexel Part #ELTPV84032-100

Mfr. Number:PV84032-100

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electra Cables

CABLE SOLAR FIGURE 8 SDI 6MM RED/BLACK BLACK SHEATH

Go to Shopping Cart
CABLE SOLAR 6MM TWIN PV1-F (ROLL OF 100 METRES)
PGK
CABLE SOLAR 6MM TWIN PV1-F (ROLL OF 100 METRES)

Rexel Part #PGKSE017A

Mfr. Number:SE017A

Rexel Part #PGKSE017A

Mfr. Number:SE017A

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PGK

CABLE SOLAR 6MM TWIN PV1-F (ROLL OF 100 METRES)

Go to Shopping Cart
CABLE SOLAR SDI 4MM2 DC GREEN/YELLOW
Elcon Cable Processors
CABLE SOLAR SDI 4MM2 DC GREEN/YELLOW

Rexel Part #EPRSDLS4GY100M

Mfr. Number:SDLS4GY100M

Rexel Part #EPRSDLS4GY100M

Mfr. Number:SDLS4GY100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR SDI 4MM2 DC GREEN/YELLOW

Go to Shopping Cart
4MM TWIN SOLAR CABLE 100MTR DRUMS
Lg Electronics Korea (Usd)
4MM TWIN SOLAR CABLE 100MTR DRUMS

Rexel Part #LGE4MMTWINSOLAR

Mfr. Number:4MMTWINSOLAR

Rexel Part #LGE4MMTWINSOLAR

Mfr. Number:4MMTWINSOLAR

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Lg Electronics Korea (Usd)

4MM TWIN SOLAR CABLE 100MTR DRUMS

Go to Shopping Cart
CABLE SOLAR TWIN 4MM DC 100M
PGK
CABLE SOLAR TWIN 4MM DC 100M

Rexel Part #PGKSE017-SSP

Mfr. Number:SE017-SSP

Rexel Part #PGKSE017-SSP

Mfr. Number:SE017-SSP

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

PGK

CABLE SOLAR TWIN 4MM DC 100M

Go to Shopping Cart
CABLE SOLAR SDI 1 CORE 4MM BLACK BLACK SHEATH
Electra Cables
CABLE SOLAR SDI 1 CORE 4MM BLACK BLACK SHEATH

Rexel Part #ELTPV56031-BLACK

Mfr. Number:PV56031-BLACK

Rexel Part #ELTPV56031-BLACK

Mfr. Number:PV56031-BLACK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electra Cables

CABLE SOLAR SDI 1 CORE 4MM BLACK BLACK SHEATH

Go to Shopping Cart
CABLE SOLAR FIGURE 8 6MM2 DC BLACK 500M
Elcon Cable Processors
CABLE SOLAR FIGURE 8 6MM2 DC BLACK 500M

Rexel Part #EPRF8TUV6B500M

Mfr. Number:F8TUV6B500M

Rexel Part #EPRF8TUV6B500M

Mfr. Number:F8TUV6B500M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  500  , Multiple   500 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR FIGURE 8 6MM2 DC BLACK 500M

Go to Shopping Cart
CABLE SOLAR 4.0MM PV1-F
Pv Connections
CABLE SOLAR 4.0MM PV1-F

Rexel Part #PVCSOLSDITUV4TS

Mfr. Number:SOL-SDI-TUV4-TS

Rexel Part #PVCSOLSDITUV4TS

Mfr. Number:SOL-SDI-TUV4-TS

The original product selected is no longer available to purchase.

View Alternative



 
Min:  1 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Pv Connections

CABLE SOLAR 4.0MM PV1-F

Go to Shopping Cart
CABLE SOLAR FIGURE 8 10MM2 DC BLACK
Elcon Cable Processors
CABLE SOLAR FIGURE 8 10MM2 DC BLACK

Rexel Part #EPRF8TUV10BM

Mfr. Number:F8TUV10BM

Rexel Part #EPRF8TUV10BM

Mfr. Number:F8TUV10BM

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR FIGURE 8 10MM2 DC BLACK

Go to Shopping Cart
CABLE SOLAR SDI 6MM2 DC BLACK 100M
Elcon Cable Processors
CABLE SOLAR SDI 6MM2 DC BLACK 100M

Rexel Part #EPR6TUVB100M

Mfr. Number:6TUVB100M

Rexel Part #EPR6TUVB100M

Mfr. Number:6TUVB100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR SDI 6MM2 DC BLACK 100M

Go to Shopping Cart
CABLE SOLAR SDI 1 CORE 4MM
Electra Cables
CABLE SOLAR SDI 1 CORE 4MM

Rexel Part #ELTPV56031

Mfr. Number:PV56031

Rexel Part #ELTPV56031

Mfr. Number:PV56031

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electra Cables

CABLE SOLAR SDI 1 CORE 4MM

Go to Shopping Cart
CABLE SOLAR SDI 6MM BLACK
BCCS
CABLE SOLAR SDI 6MM BLACK

Rexel Part #BCT6SOLARSDIBK

Mfr. Number:BCT6SOLARSDIBK

Rexel Part #BCT6SOLARSDIBK

Mfr. Number:BCT6SOLARSDIBK

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

BCCS

CABLE SOLAR SDI 6MM BLACK

Go to Shopping Cart
CABLE SOLAR SDI 4MM2 DC BLACK/RED 100M
Elcon Cable Processors
CABLE SOLAR SDI 4MM2 DC BLACK/RED 100M

Rexel Part #EPR4TUVR100M

Mfr. Number:4TUVR100M

Rexel Part #EPR4TUVR100M

Mfr. Number:4TUVR100M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR SDI 4MM2 DC BLACK/RED 100M

Go to Shopping Cart
CABLE SOLAR FIGURE 8 4MM2 DC BLACK 500M
Elcon Cable Processors
CABLE SOLAR FIGURE 8 4MM2 DC BLACK 500M

Rexel Part #EPRF8TUV4B500M

Mfr. Number:F8TUV4B500M

Rexel Part #EPRF8TUV4B500M

Mfr. Number:F8TUV4B500M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  500  , Multiple   500 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR FIGURE 8 4MM2 DC BLACK 500M

Go to Shopping Cart
CABLE SOLAR SDI 1 CORE 4MM RED BLACK SHEATH
Electra Cables
CABLE SOLAR SDI 1 CORE 4MM RED BLACK SHEATH

Rexel Part #ELTPV56031-RED

Mfr. Number:PV56031-RED

Rexel Part #ELTPV56031-RED

Mfr. Number:PV56031-RED

The original product selected is no longer available to purchase.

View Alternative



 
Min:  100  , Multiple   100 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Electra Cables

CABLE SOLAR SDI 1 CORE 4MM RED BLACK SHEATH

Go to Shopping Cart
CABLE SOLAR SDI 4MM2 DC BLACK 500M
Elcon Cable Processors
CABLE SOLAR SDI 4MM2 DC BLACK 500M

Rexel Part #EPR4TUVB500M

Mfr. Number:4TUVB500M

Rexel Part #EPR4TUVB500M

Mfr. Number:4TUVB500M

The original product selected is no longer available to purchase.

View Alternative



 
Min:  500  , Multiple   500 

Cannot order, this product is unavailable.

check The item was successfully added to cart

Elcon Cable Processors

CABLE SOLAR SDI 4MM2 DC BLACK 500M

Go to Shopping Cart
Showing 1 - 24  of 53 Results
View:  
  •  Previous
  • 1
  • 2
  • 3
  •  Next
  •  Previous
  • 1
  • 2
  • 3
  •  Next