TWIN P/OUTLET PLASTIC COVER




CLIC2025CWE

Switch cover sockets available for twin panels. with clip on fastening available in white with full cover plate.

Product Attributes

Assembly arrangement Cover plate
Colour White
Depth 13
Halogen free No
Imprint/indication Without imprint
Length 116
Material Metal
Material quality Aluminium
Model C2000 series
Monitoring window/light outlet No
Mounting direction Horizontal
Mounting method Clip On
Number of socket outlets 2
Product range C2000 Series
RAL-number (akin) 9003
Suitable for touch sensor connector for bus system No
Surface protection Metallic
Type of cover Full cover plate
Type of fastening Screw mounting
Type of surface Brilliant
Utilization Wall socket
Width 76
With exchangeable lens/symbol No
With label area No
With label space No
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global