TIMER SWITCH EXCEL 230-240V AC PROGRAMMABLE LIGHT




HPMXL770TWE

Excel - Vertical time delay switch 500VA 240V a.c. white

Product Attributes

Additional equipment With 1 gang light switch
Assembly arrangement Switch Mechanism with Grid & Plate Surround
Colour White
Material Plastic
Max. power 500 W
Mounting direction Vertical
Mounting method Flush mount
Nominal voltage 240 V
Time programs 24hr & 7day
UOM Each
Category Switch Mechanism
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global