TAPE "CATV DROP CABLE" 50MM H X 66M GREEN PVC NATURAL RUBBER




BRDETOTAPE

TAPE "CATV DROP CABLE" 50MM H X 66M GREEN PVC NATURAL RUBBER

Product Attributes

Colour Green
Length 66 m
Material PVC
Width 50 mm
UOM Each
Category Warning Tape
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global