SURFACE SOCKET 10A C/W BASE




PDL51M/B

Surface Sockets - Surface socket single 250V 10A with mounting plate

Product Attributes

Assembly arrangement Surface Socket
Connection type Screwed terminal
Cover Complete housing
Imprint/indication Without imprint
Label space/information surface No
Model Australian standard AS/NZS 3112
Mounting method Surface mounted (plaster)
Nominal current 10 A
Nominal voltage 250 V
Number of socket outlets 1
Number of socket outlets switchable 1
Number of units 1
Outlet configuration 3 Pin Standard
Product range Standard
Type of connection Screwed terminal
With function lighting No
UOM Each
Category Socket Outlet
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global