SURFACE MOUNT. ENCLOSURE




CLI4CC4WE

Surface Mounting Enclosure Economy Model No Grid. For 4 Modules of Equipment

Product Attributes

Additional equipment Neutral and earth bar
Built-in depth 60 mm
Colour White
DIN-rail Yes
Depth 69 mm
Height 153 mm
Material housing Plastic
Mounting method Surface mounting
Number of modular spacings 4
Number of rows 1
Type of cover Cover
Width 88 mm
Width in number of modular spacings 4
With transparent cover No
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global