SPADE BIT 25 MM X 152 MM




BIZ399178

Technical details:
Hardness: 48-54 HRC.
Material: carbon steel.
New design with improved cutting profile

Product Attributes

Diameter drill 25 mm
Length 152 mm
Suitable for wood Yes
UOM Each
Category Power Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global