SOCKET W/RCD 500V 32A 5P GREY




ISOSO532RCDPG

SOCKET W/RCD 500V 32A 5P GREY

Product Attributes

Colour Grey
Degree of protection (IP) IP66
Fault current protection Yes
Material Plastic
Material quality Polycarbonate
Mounting method Surface mount
Nominal current 32 A
Number of pins 5
Number of socket outlets 1
Outlet configuration 5 Pin Round
Rated voltage 500 V
Type of connection Screw connection
Type of cover Complete housing
Type of fastening Mounting with screw
With child-protection Yes
UOM Each
Category CEE Socket
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global