SOCKET MODULE CAT6 RJ45




CLI30RJ45SMA6WE

Clipsal CAT6 UTP jacks are colour coded for both 568A and 568B standards. Clear wire retaining caps are supplied and can be used to provide additional cable strain relief Features: * 30 Mechanism non-shuttered * Fully compliant to AS/NZS 3080:2003, ISO/IEC 11801 * Edition 2 2002 and ANSI/TIA/EIA-568-B Series connecting hardware standards * Backward compatible with category 5e products UL 94V-0 Rated * Various colours for easier circuit identification * Can be used in multi-user teleco mmunication outlets * Flexible locking tabs for easy removal from wall plates * Clear IDC caps allow for termination verification and assist in cable retention * -40 to 70 deg C Temperature range * Nickel plating * 0.7 - 1.6 mm Insulation diameter * Fire retardant UL 94v-0, Plastic cover

Product Attributes

AWG-range 22
Category 6
Colour White
Connection type 110
Model Bus (jack)
Mounting method Clip in
Number of switches 1
Special tool necessary Yes
Suitable for round cable Yes
Suitable for solid core Yes
Type of connector RJ45 8(8)
Width 23
UOM Each
Category Modular Connectors
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global