SOCKET 3 PHASE 5 PIN 10A




ISOC510PG

SOCKET 3 PHASE 5 PIN 10A

Product Attributes

Colour Grey
Connection system Screwed terminal
Degree of protection (IP) IP66
Material Polycarbonate
Mounting method Surface mount
Nominal current socket outlet 10 A
Number of pins 5
Outlet configuration 5 Pin Round
Rated voltage 500 V
Type Standard base
Type of cover Complete housing
Type of fastening Mounting with screw
UOM Each
Category CEE Socket
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global