SIMPLE SOCKET MIXED TERMINATIONS 4CO SCR




SCDRXZE2M114

Socket RXZ, mixed contact -10A,

Product Attributes

Depth 76 mm
Function extension possible No
Height 82.5 mm
Mounting method DIN rail (top hat rail) 35 mm
Number of pins 14
Type of electric connection Screw connection
Width 30 mm
With detachable clamps No
UOM Each
Category Relays
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global