RIGID PVC LOCK RING - 25M




CLI260/25GY

Rigid PVC Conduit Fitting. Lock Ring - Screwed - 25mm

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 25
Shape Round
Thread diameter 25 mm
Thread type Metric
Wrench width 34
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global