RIGID PVC LOCK RING - 20M




CLI260/20GY

Rigid PVC Conduit Fitting. Lock Ring - Screwed - 20mm
FEATURES:
• To Suit 263 Series plain to screwed adaptors
• 15 to 65 deg C Operating temperature

Product Attributes

Colour Light grey
Material Plastic
Material quality Other
Nominal thread size metric/PG 20
Shape Round
Thread diameter metric 20 mm
Thread type Metric
Wrench width 29
UOM Each
Category Screw Gland
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global