PULL WIRE 4MM X 20M STEEL NYLON




BIZ700233

Cable Pulling wire 4mm x 20 meter

Cable pulling in ducts and electrical conduits from 20 to 32 mm in diameter.

Supplied with:

  • Crank case
  • 1 rigid head with eyelet M5 Ø 6 mm (BIZ700240).
  • 1 standard eyelet M5 Ø 6 mm (BIZ700241).

Product Attributes

Application range Other
Length 20 m
Material Plastic
Material quality Other
Max. load capacity 130 kg
Width/diameter draw-in wire 4 mm
UOM Each
Category Cable Hauling
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global