POWER DRIVE BIT




CLI357PB

Screws, Power Drive Bits, Power Drive bit PHILIPS No.2

Product Attributes

Ball locking Yes
Material Steel
Screwing system Phillips
Shaft length 100
Size bit 2
Total length 100 mm
Type Single ended
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global