PLUG TOP TRANSPARENT 3 PIN INSULATED PIN 10A




CLI439STR

Plug Top Safety Shield tranparent 3 Pin Plug Protector insulated pin 10a for all 3 Flat Pin Plug Tops. Added safety for three pin plugs.

Product Attributes

Angle of plug Straight
Assembly arrangement Standard
Cable entry Suit 0.75mm2, 1mm2 OD Flex
Colour Other
Configuration 3 Pin safety
Connection system Screwed terminal
For heavy conditions (in accordance with VDE) No
Heavy-duty model No
Material Plastic
Nominal current 10 A
Nominal voltage 230 V
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global