PLUG TOP 56 SERIES IP66 STR 3PIN 10A 250


$27.38+GST

CLI56P310EO

The Clipsal 56 series has a comprehensive range of straight and angle plugs. All are fitted with a screwed ring for securing to socket outlets and to ensure IP66 rating. Design innovations include a transparent centre body section for instant visual checking of connections and an internal cable clamp which grips two ways to prevent cable twisting.
Features:
• 20 mm thread
• 3 flat pins
• 1.5 - 6 sq mm conductor terminal
• M80 motor rating
• Stabilised rigid polycarbonate

Product Attributes

Angle of plug Straight
Assembly arrangement Complete device
Cable entry Gland nut
Colour Electric orange
Configuration 3 Flat Pin
Connection system Screwed terminal
Current 10 A
Degree of protection (IP) IP66
IEC-amperage 10 A
Material Plastic
Model 56 series
Nominal rated current 10
Number of phases 1
Number of pins 3
Pin shape Straight
Rated voltage 250
UOM Each
Category CEE Plug
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global