PLASTER SAW TIMBER - 160MM




BIZPST150

Saw for drywall.
Carbon steel blade, 1.2 mm thick.
Wooden handle with suspension hole.
Length: 160 mm.

Product Attributes

Isolation protection 1000 V No
Material to process Gyprock
Model Other
Number of teeth per inch 3
Saw-blade length 160 mm
VDE tested No
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global