MOUNTING BOX PVC RECT 2 X 20MM ENTRIES WHITE




CLI238WE

Standard Surface Mounting Box. Single Gang PVC. With 20mm End Entries

Product Attributes

Cable entry 2x 20mm entries
Colour White
Cover None
Depth 38 mm
For tubediameter 20 mm
Inlet from the rear No
Length 115 mm
Material Plastic
Mounting direction Horizontal and vertical
Mounting method Wall-/ceiling mounting
Number of inlets 2
Shape Rectangular
Suitable for -
Tackable No
Type Standard box
Type of housing feed-through None
Type of opening Conduit & prestamp
Width 74 mm
With hole Yes
With screening No
UOM Each
Category Box Housing
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global