METAL HALF SADDLE-25MM-BOX QTY(MOQ) 100




BIZMHS25

Conduit saddle - Hot Dipped Galvanized
Used to secure and mount electrical cables and conduits to a variety of work surfaces.
For indoor and outdoor application.
Quick and easy installation: "Clips" feature for snapping and positionning the saddles onto conduit before securing it.
Reinforced rib for extra strength.
Material: steel Q235.
Coating: blue-white zinc galvanized, ≥ 5 μm.

Product Attributes

Diameter 25 mm
Material Steel
Mounting hole 5 mm
UOM Each
Category Saddle
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global