LIQUID LEVEL PROBE STO100 OHM




SCDLA9RM201

Liquid level measurement probe LA9, 100°C. accessory / separate part designation: probe for liquid level control - accessory / separate part destination: liquid level control relay - accessory / separate part category: relay accessories - accessory / separate part type: probe - product compatibility: RM35LM, RM84, RM4L. Benefits: .. Applications: .. Benefits: .. Applications: ..

Product Attributes

Length of connection cable 0 m
Length probe 0 mm
Material Other
Measuring range 0 °C
Model Pin
UOM Each
Category Temperature Probe
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global