LAMP FLUORO G13 T8 36W 6500K 4FT DAYLIGHT




OSRL36W/865

Product benefits
Proven lamp technology
Good economy thanks to high efficiency
Available in many different light colors (2,700…8,000 K) for various     applications
Areas of application
Public buildings
Office lighting
Industry
Shops
Supermarkets and department stores
Street lighting
     Outdoor applications only in suitable luminaires
Product features
Very good lumen maintenance: 90 % throughout the service lifetime of the lamp
Good color rendering group: 1B (Ra: 80…89)
Dimmable
Top-quality three-band phosphor: LUMILUX

Product Attributes

Application General
Average nominal lifespan 20000 h
Colour White
Colour of light 6500
Colour of light acc. EN 12464-1 Cool >5300 K
Colour rendering index CRI 80-89
Colour temperature 6500 K
Full spectrum lamp No
Ignition strip No
Lamp efficacy 90 lm/W
Lamp power 36 W
Lamp shape Rod
Length 1200 mm
Luminous flux 3250 lm
Socket G13
Splitter protection No
Starter less operation No
Suitable for emergency lighting No
Suitable for explosion proof luminaires No
Tube diameter 26 mm
UOM Each
Category Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global