LAMP CFL G24D-2 2P 18W 4000K 1200LM DULUX D




OSRDULUXD18W/840

Lamp CFL G24D-2 2P 18W 4000K 1200Lm Dulux D

Product Attributes

Average nominal lifespan 10000 h
Colour of light 4000
Colour of light acc. EN 12464-1 Neutral 3300-5300 K
Colour rendering index CRI 80-89
Colour temperature 4000 K
Diameter 11 mm
Lamp holder G24d-2 (2-pins)
Lamp power 18 W
Luminous flux 1200 lm
Socket G24d-2 (2-pins)
Suitable for number of lamps 2
Total length 153 mm
UOM Each
Category Compact Fluorescent
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global