K-TYPE MARKER ROLL 500 -0




CRIK65-0

The K-Type® marker has an elliptical profile which allows a wide cable diameter range from 4mm2 to 10mm2 to be accommodated. An alternative method of fixing using carrier strips and retaining straps in various forms allows the K-Type® marker to be used for marking of outer cable, conduit or pipe before or after termination. Marks can be changed easily.

* Elliptical profile for fitting to cables or carrier strips
* Large characters for easy reading
* Colour coding option enables identification when mark is obscured

Product Attributes

Material Plasticised PVC
Max. temperature 70 °C
Sleeves per roll 500
Temperature range [Min] -45 °C
UOM Roll
Category Labels
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global