ISLIM SCREWDRIVER SLOTTED 4X100




BIZ790072

Thin blade with built-in protection insulation for access to screws located deep down in electrical appliances.
Soft elastomer grip adapting perfectly to the shape of all hands, and ensuring easy tightening.
Smooth rounded tip for maximum comfort.
Flats preventing the tool from rolling.
Coloured pattern symbol on the end of the grip for easy selection

Product Attributes

Antimagnetic No
Blade length 100 mm
Blade thickness 4 mm
Blade width 4 mm
Clamp feature No
Grip design 2-components
Insulated Yes
Isolation protection 1000 V Yes
Low spark model Yes
Model Straight
Precision model No
Screwing system Slotted
VDE tested Yes
UOM Each
Category Hand Tools
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global