HEATSHRINK 10MM BLACK 4FT




BIZHSTW10BK/4FT

Thin wall 2/1 heat shrinking tubing. Black 10mm.
Used for electrical insulation, marking and identification, mechanical & corrosion protection and the general management and maintenance of wires.
Non - adhesive.
Length: 1.2 metre.
Flexible Polyolefin tubing.
Flame retardent outer jacket layer.
Working temperature -45 to 125 deg Celcius.
Shrink temperature 120 deg Celcius
Dielectric strength (IEC 243) 15 kV/mm
Tensile strength 10.4 Mpa.
Rated voltage 600Volt
Self extinguishing in accordance with UL224.

Product Attributes

AWG wall thickness Thin-walled
Colour Black
Length 4 ft
Shrink rate 2:1
With inner glue No
UOM Roll
Category Heatshrink
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global