ENCLOSURE PLASTIC IP56 300 X 220 X 120




GEWGW44209

PVC Enclosure Grey with plain screwed lid.
FEATURES:
• 75degC
• Max Ø holes possible : 48mm
• Lid screws (no. and type) : 4 insul. sealable hinged
• Halogen free

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 120 mm
Length 300 mm
Material PVC
Mounting method Surface mount
RAL-number 7035
Shape Rectangle
Type of cover Grey
Weatherproof Yes
Width 220 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global