ENCLOSURE PLASTIC IP56 190X140X70MM




GEWGW44207

PVC Enclosure with plain screwed lid.
FEATURES:
• 75degC
• Max Ø holes possible : 37mm
• Lid screws - 4

Product Attributes

Colour Grey
Cover attachment Screwed
Degree of protection (IP) IP56
Depth 70 mm
Length 190 mm
Material PVC
Mounting method Surface mount
Shape Rectangle
Weatherproof Yes
Width 140 mm
With transparent cover No
UOM Each
Category Enclosures
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global