ELEC BALLAST CFL 1/2X26-42W TC PRO N/DIM




ATCPC1/2X26-42TCPRO

Tridonic Electronic Ballast
26 - 42 Watt Ballast for CFL light fittings.
Suitable for 1 and 2 lamps.

Product Attributes

Height 30 mm
Length 105 mm
Nominal voltage 240 V
Suitable for lamp power 26-42 W
Width 65 mm
UOM Each
Category Control Gear
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global