EARTH TAG, BRASS, 32MM




CABET32

FEATURES:
• Earth tags are used to earth metal glands
• Made of brass to improve contact
• Tag hole used to attach the earth conductor
• Used with metal gland range
• 99.95% pure Copper. 200 MPa Tensile strength. Operating temperature -55 C to 155 C due to oxygen-free copper. Final metal state - fully annealed.

Product Attributes

Diameter connection plate 7 mm
Diameter earthing connection 32 mm
Length 70 mm
Material Brass
Material thickness 1.2 mm
Width 44 mm
UOM Each
Category Earthing & Lightning
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global