D/LIGHT LED 8W TRI COL 750LM DIM 92MM KIT WHITE SUPERSTAR




LDVSSDL8WTRI

The LEDVANCE® LED SUPERSTAR Tri-Colour Downlight allows selection of the light colour temperature at installation with the Tri-Colour Switch. This feature provides the flexibility to choose from Warm White 3000K, Cool White 4000K or Daylight 5000K.
• Tri-Colour slide switch: 3000K, 4000K, 5000K
• Excellent dimming performance
• 8W power
• 750Lm @ 3000K (94 Lm/W), 850Lm @ 4000K (106 Lm/W), 820Lm @ 5000K (102 Lm/W)
• 90 degree beam angle
• 30,000 hours lifetime
• Quality patented LED chips
• 92mm cut out
• IP44 rating – use in bathrooms
• IC4 rated – fully coverable with insulation
• Pre-wired with flex and plug

Product Attributes

Colour temperature 3000-5000 K
Lamp power 8 W
Nominal voltage 240 V
UOM Each
Category Ceiling / Wall Lighting
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global