D/LIGHT LED 8W 3K/4K/5K 660/780/760LM IP44 DIM 90O TRI




ATMAT9039/WH/TRI

8W LED Downlight with Dimmable Integral Driver
Tri-Colour 3K/4K/5K 660/780/760Lm
IP Rating:IP44
Cutout: 90mm
Outer Diamerer: 115mm
Hieght: 61mm
Beam Angle: 90 Deg

Product Attributes

Air temperature lower operation limit 5 °C
Built-in diameter 90 mm
Degree of protection (IP) IP44
Diameter 115 mm
Dimmable Yes
Height 61 mm
Lamp type LED
Lamp voltage 230 V
Model AT9039
Mounting dimension 90mm
Nominal voltage 230 V
Operating temperature 45 °C
Outer diameter 115 mm
Radiation angle 90 °
Suitable for degree of protection (IP) IP44
Type Downlight
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global