D/LIGHT LED 12W 3K/4/5.5K 930/1000/950LM DIM 92MM WHITE




ATMAT9012/WH/TRI

12 Watt LED Tri-Color Downlight

Perfect for residential, retail, showroom and decortative lighting applications.
Supplied with dimmable LED driver.

Diameter - 110mm
Height - 37mm
Cut Out - 92mm

Item features show in order : Warm White, Cool White, Day Light.

Product Attributes

Colour temperature 3000/4000/5500 K
Dimmable Yes
Effective luminous flux 930/1000/950 lm
Lamp power 12 W
Model Atom
Type Downlight
UOM Each
Category Downlight
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global