COVER ONLY VERT/HORIZ C2000 SERIES 1 GANG STAINLESS STEEL




CLIC2031CSS

C2000 series Cover only. Cover Plate, 115x75mm. suitable for C2031VG series Grid and Grid Assembly

Product Attributes

Assembly arrangement Cover plate
Colour Stainless steel
Depth 13
Imprint/indication Without imprint
Length 116
Material Metal
Model C2000 series
Mounting direction Horizontal and vertical
Mounting method Clip On
Number of switch positions 1
Product range C2000 Series
Surface protection Metallic
Type of cover Full cover plate
Type of fastening Screw mounting
Type of surface Brilliant
Utilization Other
Width 76
UOM Each
Category Switch
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global