CORRUGATED CONDUIT 25MM/10M TURBO MEDIUM DUTY ELECTRICAL GRE




CLI9025TCM10GY

Key Features:
* Universal colour coding for 568A and 568B standards
* Removable rear cable management tray
* Individual removable modular jacks
* ACMA compliant
* Dielectric Strength: 1,000 V RmS at 60hz for 1 minute
* Current Rating: 1.5 A
* Insulation Resistance: 10 mohm
* Temperature Range: -10 to 60 deg C
* Material: Phosphor bronze
* Standard: AS/NZS 3080:2003, ISO/IEC 11801 2002 and ANSI/TIA/EIA-568-B

Product Attributes

Bending strength Flexible
Colour Grey
Compressive strength class Medium (class 3)
Diameter 25 mm
Impact strength Medium (class 3)
Length 10
Material PVC
Outer diameter 25 mm
Type Medium duty
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global