CORRUGATED CONDUIT 20MM/20M TURBO MEDIUM DUTY ELECTRICAL




CLI9020TCM20GY

Turbo Grey Pvc Medium Duty Corrugated Conduit - 20MM - Turbo Short Coil 20 Metres

Product Attributes

Bending strength Flexible
Colour Grey
Compressive strength class Medium (class 3)
Diameter 20 mm
Impact strength Medium (class 3)
Length 20
Material PVC
Outer diameter 20 mm
Type Medium duty
UOM Roll
Category Corrugated Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global