CONNECTOR HEAVY DUTY 1 SCREW 40A




HPM401

Accessory - Insulated and earth connector heavy duty 40A 1 screw 6mm hole clear

Product Attributes

Colour housing Transparent
Insulated Yes
Nominal diameter 6 mm
Nominal rated current 40 A
Number of screws 1
Type of connection Screw connection
UOM Each
Category Connector
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global