CONDUIT PVC RIGID MEDIUM DUTY 25MM 4M GREY




ALL25MD

Electrical Conduit Rigid Medium Duty

  • Material: PVC
  • Size: 25mm
  • Length: 4 Meters
  • Colour: Grey

Product Attributes

Application Electrical
Colour Grey
Compressive strength class Medium (AS/NZS 2053)
Impact strength Medium (AS/NZS 2053)
Length 4 m
Material PVC
Outer diameter 25 mm
Wall thickness 1.95 mm
With sleeve Yes
UOM Length
Category Rigid Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global