CONDUIT PVC RIGID COMMUNICATIONS 25MM 4M WHITE




ALL25COM

Electrical Conduit Rigid Communications

  • Material: PVC
  • Size: 25 mm
  • Length: 4 Meters
  • Colour: White

Product Attributes

Application Communication
Colour White
Compressive strength class Medium (AS/NZS 2053)
Impact strength Medium (AS/NZS 2053)
Length 4 m
Material PVC
Outer diameter 25 mm
With sleeve Yes
UOM Length
Category Rigid Conduit
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global