CIRCUIT BREAKER ENCLOSURE 12 WY SRFCE MNTED LOAD CNTR W/TRAN




MD6CSB12ST

Surface mount loadcentre 12way transparent door- CSB
Features;

• Standard AS/NZS 3439-3
• Suit MOD6 MCBs, RCDs & RCBOs
• IP40 rating
• Split neutral and earth bars rated 100A
• Removable earth and neutral bar
• White or transparent door
• Door hinged at the top
• Supplied complete with busbar comb
• Base (ABS)
• Door (white -ABS), (transparent (polycarbonate)
• 8way- Neutral split 4/4 & 8way earth, 12way- Neutral split 5/3/3
& 12way earth
• 18way- Neutral split 9/3/3/3 & 18way earth, 24way- Neutral split
10/3/3/3/3 & 24way earth
• 36way- Neutral split 12/12/12 & 36way earth

Product Attributes

Additional equipment DIN rail
Colour Transparent
DIN-rail Yes
Degree of protection (IP) IP40
Main switch No
Material housing Plastic
Mounting method Surface mount
Number of poles (total) 12
With transparent cover Yes
UOM Each
Category Distribution Boards
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global