CABLE TPS 2.5MM 7/067 2C+E 100M RED/BLACK/EARTH WHITE




CBT2.5TEWH

Thermo-plastic sheathed cables consist of strengthened outer sheathing of PVC (polyvinyl chloride) covering individualy insulated copper conductors. This cable is commonly used for residential and light commercial installations.

Product Attributes

Air temperature lower operation limit -15 °C
Cable height approx. 5.4 mm
Cable width approx. 12.2 mm
Colour outer sheath White
Conductor category Class 2 = Stranded
Conductor material Copper
Core colour Red,Black,G/Y
Core identification Colour
Core insulation PVC
Earthing cable cross section 2.5 mm²
Length 100 m
Material insulation PVC
Material outer sheath PVC
Nominal cross section 2.5 mm²
Number of cores 3
Operating voltage 750 V
Permitted cable outer temperature, fixed 90 °C
Stranding 7/0.67
UOM Metre
Category Flat Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global