CABLE ORANGE CIRCULAR 35MM 19/153 4C+E 100M ORANGE SHEATH




CBL354CEOCOR

Orange circular cable is suitable for mains, sub mains and sub circuits unenclosed, enclosed in conduit buried direct or underground ducts for buildings and industrial plants where not subject to mechanical damage. Even though this cable is suitable for burial, it is not considered waterproof so is suitable for use where the ground may become wet or saturated for relatively short periods.Typically used in industrial and commercial installations. Suitable for glanding.

Product Attributes

Colour outer sheath Orange
Conductor category Class 2 = Stranded
Conductor material Copper
Core identification Colour
Core insulation PVC
Earthing cable cross section 10 mm²
Material outer sheath PVC
Nominal cross section conductor 35 mm²
Number of cores 5
Operating voltage 1000 V
Outer diameter approx. 29.5 mm
Permitted cable outer temperature, fixed 90 °C
Stranding 19/1.53
With earthing Yes
UOM Metre
Category Power Cable
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global