CABLE LUG COPPER 16MM2 10MM HOLE




CABCAL16-10

FEATURES: • Made from high conductivity annealed Copper • Crimped with CABAC and MSS Power standard tooling and dies • Complies with AS4325.1

Product Attributes

Bolt dimension metric (M..) 10 mm
Connecting angle Straight
Heavy-duty model No
Material Copper (Tinned)
Nominal cross section 16 mm²
Number of fixing holes 1
Surface protection Tinned
Type of shaft Standard
With hole Yes
UOM Each
Category Lugs & Links
© 2019 Rexel Electrical  |  Legal  |  Rexel Australia  |  Rexel Global